Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

CHERNE 268038 Mechanical Expansion Plug, 3 Inch Nominal Size, 2.94 Inch Min. Dia., 3 Inch Max. Dia. | CJ2UJV

CHERNE 268038 Mechanical Expansion Plug, 3 Inch Nominal Size, 2.94 Inch Min. Dia., 3 Inch Max. Dia.

Item: CJ2UJV Model: 268038Cross Ref: 53MH37
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€29.83 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMechanical Expansion Plug
ApplicationAir Testing
Bypass Connection Size1/2"
Bypass Thread GenderMale
For Maximum Pipe Inside Diameter3 3/25"
For Minimum Pipe Inside Diameter2.82"
For Pipe Size3"
For Use OnCenter Hole Drains Overflow
Handle MaterialCast Iron
Head TypeWing Nut
Height12 3/4"
MaterialCast Iron
Max. Dia.3"
Min. Dia.2.94"
Nominal Size3"
Padlock Shackle DiameterNot Applicable
Plate MaterialCast Iron
Plug Seal LocationInside Pipe
Seal MaterialNatural Rubber
Included Water Fill Port/hoseNot Included
Plug Seal MaterialNatural Rubber

Shipping Info:

Ship weight (kg) 1.0935
Ship height (cm)2.54
Ship length (cm)32.39
Ship width (cm)33.66
Country of OriginIN

Product Variants

ProductModelFor Pipe SizeFor Minimum Pipe Inside DiameterFor Maximum Pipe Inside DiameterNominal SizeHeightBypass Connection SizeHead TypePlug Seal LocationPrice
CHERNE 268128 Mechanical Expansion Plug, 12 Inch Nominal Size, 11.95 Inch Min. Dia. | CJ2UJW 26812812"11 14/25"12 1/5"12"19 1/2"1"Wing NutInside Pipe€280.30
CHERNE 268028 Mechanical Expansion Plug, 2 Inch Nominal Size, 2 Inch Min. Dia., 2 Inch Max. Dia. | CJ2UJX 2680282"1.94"2 3/25"2"9 3/4"3/8"Wing NutInside Pipe€20.68
CHERNE 268048 Mechanical Expansion Plug, 4 Inch Nominal Size, 3.97 Inch Min. Dia., 4 Inch Max. Dia. | CJ2UJY 268048--------€30.65
CHERNE 268068 Mechanical Expansion Plug, 6 Inch Nominal Size, 5.77 Inch Min. Dia., 6 Inch Max. Dia. | CJ2UJZ 2680686"5.57"6 3/25"6"12 3/4"1/2"Wing NutInside Pipe€54.35

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHERNE 268038 Mechanical Expansion Plug, 3 Inch Nominal Size, 2.94 Inch Min. Dia., 3 Inch Max. Dia.
€29.83 /unit