Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

CHERNE 268028 Mechanical Expansion Plug, 2 Inch Nominal Size, 2 Inch Min. Dia., 2 Inch Max. Dia. | CJ2UJX

CHERNE 268028 Mechanical Expansion Plug, 2 Inch Nominal Size, 2 Inch Min. Dia., 2 Inch Max. Dia.

Item: CJ2UJX Model: 268028Cross Ref: 53MH34
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€24.76 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMechanical Expansion Plug
ApplicationAir Testing
Bypass Connection Size3/8"
Bypass Thread GenderMale
For Maximum Pipe Inside Diameter2 3/25"
For Minimum Pipe Inside Diameter1.94"
For Pipe Size2"
For Use OnCenter Hole Drains Overflow
Handle MaterialCast Iron
Head TypeWing Nut
Height9 3/4"
MaterialCast Iron
Max. Dia.2"
Min. Dia.2"
Nominal Size2"
Padlock Shackle DiameterNot Applicable
Plate MaterialCast Iron
Plug Seal LocationInside Pipe
Seal MaterialNatural Rubber
Bypass Connection TypeNPT
Included Water Fill Port/hoseNot Included
Maximum Back Pressure (air)13 psi
Maximum Back Pressure (water)30 ft. of Head
Plug Seal MaterialNatural Rubber

Shipping Info:

Ship weight (kg) 0.522
Ship height (cm)2.54
Ship length (cm)32.39
Ship width (cm)33.66
Country of OriginIN

Product Variants

ProductModelFor Pipe SizeFor Minimum Pipe Inside DiameterFor Maximum Pipe Inside DiameterNominal SizeHeightBypass Connection SizeHead TypePlug Seal LocationPrice
CHERNE 268038 Mechanical Expansion Plug, 3 Inch Nominal Size, 2.94 Inch Min. Dia., 3 Inch Max. Dia. | CJ2UJV 2680383"2.82"3 3/25"3"12 3/4"1/2"Wing NutInside Pipe€25.50
CHERNE 268128 Mechanical Expansion Plug, 12 Inch Nominal Size, 11.95 Inch Min. Dia. | CJ2UJW 26812812"11 14/25"12 1/5"12"19 1/2"1"Wing NutInside Pipe€280.30
CHERNE 268048 Mechanical Expansion Plug, 4 Inch Nominal Size, 3.97 Inch Min. Dia., 4 Inch Max. Dia. | CJ2UJY 268048--------€30.65
CHERNE 268068 Mechanical Expansion Plug, 6 Inch Nominal Size, 5.77 Inch Min. Dia., 6 Inch Max. Dia. | CJ2UJZ 2680686"5.57"6 3/25"6"12 3/4"1/2"Wing NutInside Pipe€54.35

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHERNE 268028 Mechanical Expansion Plug, 2 Inch Nominal Size, 2 Inch Min. Dia., 2 Inch Max. Dia.
€24.76 /unit