Flat Shipping

Flat Shipping at €24.99 + VAT

CHEMTROL 653333 112 Union 1 1/2 Inch Fpt x Fpt | AA9EPC 1CRR3

CHEMTROLS VALVES 653333 112 Union 1 1/2 Inch Fpt x Fpt

Item: AA9EPC Model: 653333 112Cross Ref: 1CRR3
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€917.43 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemUnion
Body MaterialKynar
ColorRed
Connection TypeFNPT x FNPT
Max. Pressure1360 psi
Schedule80
Temp. Range+73°F to +280°F
ApplicationNon-Potable Water
Basic Fitting ShapeUnion
Fitting Side A GenderFemale
Fitting Side A Nominal Pipe Size1 1/2"
Fitting Side A TypeNPT
Fitting Side B GenderFemale
Fitting Side B Nominal Pipe Size1 1/2"
Fitting Side B TypeNPT
For Pipe Schedule80
Includes Pre-applied Thread SealantYes
Includes SealYes
Maximum Operating Pressure1360 psi @ 73°F
Overall Length4"
Pipe Fitting MaterialPolyvinylidene
Seal MaterialFKM
Specific Fitting ShapeUnion
StandardsASTM D3222
Thread Sealant TypeChemtrol

Shipping Info:

Ship weight (kg) 0.5085
Ship height (cm)8.89
Ship length (cm)10.16
Ship width (cm)10.16
HS code3917400090
Country of OriginUS

Product Variants

ProductModelConnection TypeBody MaterialMax. PressureTemp. RangeColorSchedulePrice
CHEMTROL 6533 1/2 Union 1/2 Inch S x S 1360 Psi | AA9ENU 1CRP4 6533 1/2Socket x SocketKynar1360 psi+73°F to +280°FRed80€219.30
CHEMTROL 6533 3/4 Union 3/4 Inch S x S 1360 Psi | AA9ENV 1CRP5 6533 3/4Socket x SocketKynar1360 psi+73°F to +280°FRed80€286.77
CHEMTROL 6533 1 Union 1 Inch S x S 1360 Psi | AA9ENW 1CRP6 6533 1Socket x SocketKynar1360 psi+73°F to +280°FRed80€401.04
CHEMTROL 6533 112 Union 1 1/2 Inch S x S 1360 Psi | AA9ENX 1CRP7 6533 112Socket x SocketKynar1360 psi+73°F to +280°FRed80€617.43
CHEMTROL 6533 2 Union 2 Inch S x S 1360 Psi | AA9ENY 1CRP8 6533 2Socket x SocketKynar1360 psi+73°F to +280°FRed80€892.78
CHEMTROL 653333 1/2 Union 1/2 Inch Fpt x Fpt 1360 Psi | AA9ENZ 1CRP9 653333 1/2FNPT x FNPTKynar1360 psi+73°F to +280°FRed80€216.21
CHEMTROL 653333 3/4 Union 3/4 Inch Fpt x Fpt 1360 Psi | AA9EPA 1CRR1 653333 3/4FNPT x FNPTKynar1360 psi+73°F to +280°FRed80€299.86

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHEMTROLS VALVES 653333 112 Union 1 1/2 Inch Fpt x Fpt
€917.43 /unit