Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

GRAINGER ZUSA-RC-179 Viton Round Cord, Std, Brown, 4.5 mm, 25 ft Overall Length, 75A, -15 Deg F to 400 Deg F | CQ7XPA

GRAINGER ZUSA-RC-179 Viton Round Cord, Std, Brown, 4.5 mm, 25 ft Overall Length, 75A, -15 Deg F to 400 Deg F

Item: CQ7XPA Model: ZUSA-RC-179Cross Ref: 784UP6
In Stock

Get it by Tuesday, Jan 27

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€277.50
10% off
€249.75 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Cord
Abrasion Resistance Good
Chemical Resistance Excellent
Cross Section 4.5 mm
Cross Section Actual 4.5 mm
Cross Section Shape Round
Durometer 75A
Grade Standard
Length 25 ft.
Material Viton
Max. Temp. 400°F
Min. Temp. -15°F
Oil Resistance Excellent
Overall Dia. 4.5 mm
Overall Length 25 ft.
Tensile Strength 2200 psi
Water Resistance Good
Weather Resistance Excellent

Shipping Info:

Ship weight (kg) 0.18
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelDurometerColorCross Section ActualTensile StrengthOverall Dia.ShapeCross Section FractionalMaterialPrice
GRAINGER ZUSA-RC-137 Viton Round Cord, 1/2 Inch, 0.5 Inch, 10 ft Overall Length, 75A, -15 Deg F to 400 Deg F | CQ7XDZ ZUSA-RC-13775ABrown1/2"2200 psi1/2"-1/2"Viton€737.42
GRAINGER ZUSA-RC-529 Viton Round Cord, 1/2 Inch, 0.5 Inch, 24 Inch Overall Length, 75A | CQ7XEA ZUSA-RC-52975ABrown1/2"2200 psi1/2"Round1/2"Viton€171.96
GRAINGER ZUSA-RC-819 Viton Round Cord, 1/2 Inch, 0.5 Inch, 25 ft Overall Length, 75A, -15 Deg F to 400 Deg F | CQ7XEB ZUSA-RC-81975ABrown1/2"2200 psi1/2"-1/2"Viton€1,630.24
GRAINGER ZUSA-RC-808 Viton Round Cord, 1/2 Inch, 0.5 Inch, 5 ft Overall Length, 75A, -15 Deg F to 400 Deg F | CQ7XEC ZUSA-RC-80875ABrown1/2"2200 psi1/2"Round1/2"Viton€363.39
GRAINGER ZUSA-RC-836 Viton Round Cord, 1/4 Inch, 0.25 Inch, 100 ft Overall Length, 75A | CQ7XED ZUSA-RC-83675ABrown1/4"2200 psi1/4"-1/4"Viton€1,429.87
GRAINGER ZUSA-RC-132 Viton Round Cord, 1/4 Inch, 0.25 Inch, 25 ft Overall Length, 75A, -15 Deg F to 400 Deg F | CQ7XEE ZUSA-RC-13275ABrown1/4"2200 psi1/4"Round-Viton€462.73
GRAINGER ZUSA-RC-524 Viton Round Cord, 1/4 Inch, 0.25 Inch, 5 ft Overall Length, 75A, -15 Deg F to 400 Deg F | CR3GTG ZUSA-RC-52475ABrown1/4"2200 psi1/4"Round1/4"Viton€88.24

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER ZUSA-RC-179 Viton Round Cord, Std, Brown, 4.5 mm, 25 ft Overall Length, 75A, -15 Deg F to 400 Deg F
€277.50 /unit