Flat Shipping

Flat Shipping at €24.99 + VAT

CHEMGLASS OP-6603-12 Filter Funnel, 79 mm Stem Length Metric, 40 mL Labware Capacity Metric, Plastic, 50 PK | CQ8QWF

CHEMGLASS OP-6603-12 Filter Funnel, 79 mm Stem Length Metric, 40 mL Labware Capacity Metric, Plastic, 50 PK

Item: CQ8QWF Model: OP-6603-12Cross Ref: 21UG52
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€564.30 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFunnel
AutoclavableNo
Body MaterialPTFE
ColorClear
For Use WithFilter Funnel System For Solid-Liquid Separation Can Be Used In Chemistry And Biological Laboratories.
Funnel Max O.d.45.82 mm
Funnel Top I.d.43.56 mm
Funnel TypeSeparatory
Height7"
Labware Basic MaterialPlastic
Labware ClarityTransparent
Basic MaterialPlastic
Body ColorClear
Capacity - Ml60 ml
Capacity - Oz2.02 fl. oz.
ClarityTransparent
Funnel MaterialPolyethylene
Funnel Maximum Outside Diameter - Metric45.82 mm
Funnel Top Inside Diameter43.56 mm
Laboratory Funnel TypeSeparatory
Overall Height177.8 mm
Product TypeFilter Funnel
Stem Length79 mm

Shipping Info:

Ship weight (kg) 1.1025

Product Variants

ProductModelColorBody MaterialFunnel Max O.d.Labware Basic MaterialFunnel TypeLabware ClarityLabware Body Material TypePkg. Qty.Price
CHEMGLASS CG-1402-15 Buchner Funnel, 10 mm Stem OD - Metric, 74 mm Stem Length - Metric | CQ8QQB CG-1402-15ClearBorosilicate Glass44 mmGlassBuchnerTransparentType I1€101.91
CHEMGLASS CG-1402-16 Buchner Funnel, 10 mm Stem OD - Metric, 74 mm Stem Length - Metric | CQ8QQC CG-1402-16ClearBorosilicate Glass44 mmGlassBuchnerTransparentType I1€94.68
CHEMGLASS CG-1402-14 Buchner Funnel, 10 mm Stem OD - Metric, 74 mm Stem Length - Metric | CQ8QQD CG-1402-14ClearBorosilicate Glass44 mmGlassBuchnerTransparentType I1€95.40
CHEMGLASS CG-1402-19 Buchner Funnel, 16 mm Stem OD - Metric, 75 mm Stem Length - Metric | CQ8QQE CG-1402-19ClearBorosilicate Glass65.2 mmGlassBuchnerTransparentType I1€159.43
CHEMGLASS CG-1402-20 Buchner Funnel, 16 mm Stem OD - Metric, 75 mm Stem Length - Metric | CQ8QQF CG-1402-20ClearBorosilicate Glass65.2 mmGlassBuchnerTransparentType I1€233.90
CHEMGLASS CG-1402-18 Buchner Funnel, 16 mm Stem OD - Metric, 75 mm Stem Length - Metric | CQ8QQG CG-1402-18ClearBorosilicate Glass65.2 mmGlassBuchnerTransparentType I1€168.43
CHEMGLASS CG-1402-22 Buchner Funnel, 19 mm Stem OD - Metric, 75 mm Stem Length - Metric | CQ8QQH CG-1402-22ClearBorosilicate Glass85.2 mmGlassBuchnerTransparentType I1€237.06

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHEMGLASS OP-6603-12 Filter Funnel, 79 mm Stem Length Metric, 40 mL Labware Capacity Metric, Plastic, 50 PK
€564.30 /unit