Flat Shipping

Flat Shipping at €24.99 + VAT

CHEMGLASS CG-1402-20 Buchner Funnel, 16 mm Stem OD - Metric, 75 mm Stem Length - Metric | CQ8QQF

CHEMGLASS CG-1402-20 Buchner Funnel, 16 mm Stem OD - Metric, 75 mm Stem Length - Metric

Item: CQ8QQF Model: CG-1402-20Cross Ref: 21UG13
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€242.63 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBuchner Funnel
AutoclavableYes
Body MaterialBorosilicate Glass
ColorClear
For Use WithUSEFUL WHEREVER FILTER PAPER Or MEMBRANES CANNOT WITHSTAND THE CHEMICAL ATTACK OF THE FILTRATE.
Funnel Max O.d.65.2 mm
Funnel Top I.d.65.2 mm
Funnel TypeBuchner
Labware Basic MaterialGlass
Labware Body Material TypeType I
Labware ClarityTransparent
Basic MaterialGlass
Body ColorClear
Capacity - Ml150 ml
ClarityTransparent
Funnel MaterialGlass
Funnel Maximum Outside Diameter - Metric65.2 mm
Funnel Top Inside Diameter65.2 mm
Laboratory Funnel TypeBuchner
Overall Height162 mm
Product TypeSeparatory Funnel
Special FeaturesConstructed with Heavy Wall Stems and the Top of the Funnel is Beaded for Additional Strength
Stem Length75 mm
Usp SpecificationType I

Shipping Info:

Ship weight (kg) 0.2295

Product Variants

ProductModelColorBody MaterialFunnel Max O.d.Labware Basic MaterialFunnel TypeLabware ClarityLabware Body Material TypePkg. Qty.Price
CHEMGLASS CG-1402-15 Buchner Funnel, 10 mm Stem OD - Metric, 74 mm Stem Length - Metric | CQ8QQB CG-1402-15ClearBorosilicate Glass44 mmGlassBuchnerTransparentType I1€101.91
CHEMGLASS CG-1402-16 Buchner Funnel, 10 mm Stem OD - Metric, 74 mm Stem Length - Metric | CQ8QQC CG-1402-16ClearBorosilicate Glass44 mmGlassBuchnerTransparentType I1€94.68
CHEMGLASS CG-1402-14 Buchner Funnel, 10 mm Stem OD - Metric, 74 mm Stem Length - Metric | CQ8QQD CG-1402-14ClearBorosilicate Glass44 mmGlassBuchnerTransparentType I1€95.40
CHEMGLASS CG-1402-19 Buchner Funnel, 16 mm Stem OD - Metric, 75 mm Stem Length - Metric | CQ8QQE CG-1402-19ClearBorosilicate Glass65.2 mmGlassBuchnerTransparentType I1€159.43
CHEMGLASS CG-1402-18 Buchner Funnel, 16 mm Stem OD - Metric, 75 mm Stem Length - Metric | CQ8QQG CG-1402-18ClearBorosilicate Glass65.2 mmGlassBuchnerTransparentType I1€168.43
CHEMGLASS CG-1402-22 Buchner Funnel, 19 mm Stem OD - Metric, 75 mm Stem Length - Metric | CQ8QQH CG-1402-22ClearBorosilicate Glass85.2 mmGlassBuchnerTransparentType I1€237.06
CHEMGLASS CG-1402-27 Buchner Funnel, 19 mm Stem OD - Metric, 97 mm Stem Length - Metric | CQ8QQJ CG-1402-27ClearBorosilicate Glass95.2 mmGlassBuchnerTransparentType I1€270.68

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHEMGLASS CG-1402-20 Buchner Funnel, 16 mm Stem OD - Metric, 75 mm Stem Length - Metric
€242.63 /unit