Flat Shipping

Flat Shipping at €24.99 + VAT

CHEMGLASS CG-3002-L-29 Stopper, PTFE | CQ8RFX

CHEMGLASS CG-3002-L-29 Stopper, PTFE

Item: CQ8RFX Model: CG-3002-L-29Cross Ref: 21UE12
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€157.72 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStopper
MaterialPTFE
Product TypeStopper
Special FeaturesPolypropylene Extraction Nut Permitting Easy Removal of the Stopper From the Glass Outer Joint
Stopper Size29/42

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelStopper SizePkg. Qty.Price
CHEMGLASS CG-3002-L-24 24/40 Stopper, PTFE | CQ8RDV CG-3002-L-24-1€78.10
CHEMGLASS CG-3002-L-45 45/50 Stopper, PTFE | CQ8RDW CG-3002-L-45-1€299.48
CHEMGLASS CG-1049-J-30 Adapter, Glass, Clear | CQ8RDX CG-1049-J-30-1€224.73
CHEMGLASS CG-1049-J-14 Adapter, Glass, Clear | CQ8RDY CG-1049-J-14-1€224.41
CHEMGLASS CG-1049-J-24 Adapter, Glass, Clear | CQ8RDZ CG-1049-J-24-1€231.41
CHEMGLASS CG-3016-01 Flathead Stopper | CQ8REA CG-3016-01-1€27.51
CHEMGLASS CG-3000-06 Pennyhead Hollow Stopper | CQ8REB CG-3000-06-1€52.62

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHEMGLASS CG-3002-L-29 Stopper, PTFE
€157.72 /unit