Flat Shipping

Flat Shipping at €24.99 + VAT

CHEMGLASS CG-3016-01 Flathead Stopper | CQ8REA

CHEMGLASS CG-3016-01 Flathead Stopper

Item: CQ8REA Model: CG-3016-01Cross Ref: 21TZ96
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€33.95 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStopper
MaterialGlass
Product TypeStopper
Special FeaturesFlathead Design Allows Stopper to Be Inverted and Placed on End Thereby Preventing Contamination of the Ground Surface
Stopper Size13

Shipping Info:

Ship weight (kg) 0.0086
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelStopper SizePkg. Qty.Price
CHEMGLASS CG-3002-L-24 24/40 Stopper, PTFE | CQ8RDV CG-3002-L-24-1€78.10
CHEMGLASS CG-3002-L-45 45/50 Stopper, PTFE | CQ8RDW CG-3002-L-45-1€299.48
CHEMGLASS CG-1049-J-30 Adapter, Glass, Clear | CQ8RDX CG-1049-J-30-1€224.73
CHEMGLASS CG-1049-J-14 Adapter, Glass, Clear | CQ8RDY CG-1049-J-14-1€224.41
CHEMGLASS CG-1049-J-24 Adapter, Glass, Clear | CQ8RDZ CG-1049-J-24-1€231.41
CHEMGLASS CG-3000-06 Pennyhead Hollow Stopper | CQ8REB CG-3000-06-1€52.62
CHEMGLASS CG-3000-14 Pennyhead Hollow Stopper | CQ8REC CG-3000-14-1€33.69

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHEMGLASS CG-3016-01 Flathead Stopper
€33.95 /unit