Flat Shipping

Flat Shipping at €24.99 + VAT

CHEMGLASS CG-1981-10 Spatula, Rounded, 8 Inch 20.32 Cm Overall Length, 4 Inch 101.6 mm Handle Length | CQ8RCE

CHEMGLASS CG-1981-10 Spatula, Rounded, 8 Inch 20.32 Cm Overall Length, 4 Inch 101.6 mm Handle Length

Item: CQ8RCE Model: CG-1981-10Cross Ref: 21TZ60
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€10.77 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpatula
ColorGrey, White
Handle Length4"
MaterialStainless Steel
Overall Length8"
TypeRounded

Shipping Info:

Ship weight (kg) 0.0135
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMaterialTypeColorOverall LengthHandle LengthOverall WidthBowl SizeHandle Dia.Pkg. Qty.Price
CHEMGLASS CG-1985-P-03 Spatula, Disposable, 300 PK | CQ8RBX CG-1985-P-03PolypropyleneDisposableOpaque-----300€60.62
CHEMGLASS CG-1985-P-01 Spatula, Disposable, Blue, 300 PK | CQ8RBY CG-1985-P-01PolypropyleneDisposableBlue-----300€59.84
CHEMGLASS CG-1985-P-05 Spatula, Disposable, Virgin Polypropylene, 300 PK | CQ8RBZ CG-1985-P-05PolypropyleneDisposable------300€48.23
CHEMGLASS CG-1986-15 Spatula, Heavy Duty, 12 Inch 30.48 Cm Overall Length, 6 Inch 152.4 mm Handle Length | CQ8RCA CG-1986-15Stainless SteelHeavy DutyGrey, White12"6"---1€42.15
CHEMGLASS CG-1986-16 Spatula, Heavy Duty, 18 Inch 45.72 Cm Overall Length, 12 Inch 304.8 mm Handle Length | CQ8RCB CG-1986-16Stainless SteelHeavy DutyGrey, White18"12"---1€37.99
CHEMGLASS CG-1983-12 Spatula, Micro, 6 1/2 Inch 16.51 Cm Overall Length, 5.75 Inch 146.05 mm Handle Length | CQ8RCC CG-1983-12Stainless SteelMicroGrey, White16.51cm, 6 1/2"146.05 mm-0.953"0.16"1€10.75
CHEMGLASS CG-1981-12 Spatula, Rounded, 12 Inch 30.48 Cm Overall Length, 8 Inch 203.2 mm Handle Length | CQ8RCD CG-1981-12Stainless SteelRoundedGrey, White12"----1€15.29

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHEMGLASS CG-1981-10 Spatula, Rounded, 8 Inch 20.32 Cm Overall Length, 4 Inch 101.6 mm Handle Length
€10.77 /unit