Flat Shipping

Flat Shipping at €24.99 + VAT

CHEMGLASS CG-1615-50 Volumetric Flask, 50 Ml Labware Capacity Metric, Type I Borosilicate Glass | CQ8RMJ

CHEMGLASS CG-1615-50 Volumetric Flask, 50 Ml Labware Capacity Metric, Type I Borosilicate Glass

Item: CQ8RMJ Model: CG-1615-50Cross Ref: 21UC85
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€65.27 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemVolumetric Flask
AutoclavableYes
Basic MaterialGlass
Body ColorClear
Body MaterialBorosilicate Glass , Type I Borosilicate Glass
Capacity1.69 oz.
ClarityTransparent
Closure ColorClear
Closure MaterialGlass
Closure TypeStopper
ColorClear
Flask TypeVolumetric
GraduatedNo
Graduation IncrementsNot Applicable
Height130 mm , 4 2/5"
Includes ClosureYes
Labware ClarityTransparent
Labware Neck StyleStraight
Max. GraduationNot Applicable
Min. GraduationNot Applicable
Mouth SizeWide
Neck StyleStraight
Number Of Flasks Included1
Overall Height148 mm
ShapeConical
Special FeaturesFlat Bottom, Heavy-Walled, Large Numbers
Sterile/non-sterileNon Sterile
Stopper Size13
Tolerance-0.08 mL to +0.08 mL
Astm SpecificationASTM E288
Capacity - Ml50 ml
Glassware ClassA
IncludesCG-3018 Glass Stopper
StandardsASTM E288
Usp SpecificationType I

Shipping Info:

Ship weight (kg) 0.099
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelFlask TypeIncludes ClosureStopper SizeHeightClosure ColorCapacityToleranceColorPrice
CHEMGLASS CG-1593-04 Dewar Flask, 1, 900 Ml Labware Capacity - Metric, Type I Borosilicate Glass | CQ8QRN CG-1593-04VacuumYes190/120252 mmBlack--Clear€716.02
CHEMGLASS CG-1593-03 Dewar Flask, 1000 Ml Labware Capacity - Metric, Type I Borosilicate Glass | CQ8QRP CG-1593-03VacuumYes302/7011 2/5"Black33.81 oz.-Clear€288.10
CHEMGLASS CG-1500-02 Flat Bottom Flask, 125 mL Labware Capacity Metric, Type I Borosilicate Glass | CQ8QRQ CG-1500-02BoilingNo24/40104 mmClear4.23 oz.-Clear€73.00
CHEMGLASS CG-1500-03 Flat Bottom Flask, 250 mL Labware Capacity Metric, Type I Borosilicate Glass | CQ8QRR CG-1500-03BoilingNo24/40131 mmClear--Clear€73.74
CHEMGLASS CG-1554-22 Pear Shaped, 10 Ml Labware Capacity To Metric, Type I Borosilicate Glass | CQ8QRT CG-1554-22BoilingNo14/201 24/25"Clear--Clear€31.98
CHEMGLASS CG-1554-02 Pear Shaped, 100 Ml Labware Capacity To Metric, Type I Borosilicate Glass | CQ8QRU CG-1554-02BoilingNo24/404 3/5"Clear--Clear€47.24
CHEMGLASS CG-1554-30 Pear Shaped, 100 Ml Labware Capacity To Metric, Type I Borosilicate Glass, Boiling | CQ8QRV CG-1554-30BoilingNo14/20108 mmClear--Clear€41.64

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHEMGLASS CG-1615-50 Volumetric Flask, 50 Ml Labware Capacity Metric, Type I Borosilicate Glass
€65.27 /unit