Flat Shipping

Flat Shipping at €24.99 + VAT

CHEMGLASS CG-1406-10 Buchner Funnel, 60 mm Stem OD - Metric, 104 mm Stem Length - Metric, Glass | CQ8QQV

CHEMGLASS CG-1406-10 Buchner Funnel, 60 mm Stem OD - Metric, 104 mm Stem Length - Metric, Glass

Item: CQ8QQV Model: CG-1406-10Cross Ref: 21UG11
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€378.66 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBuchner Funnel
AutoclavableYes
Body MaterialBorosilicate Glass
ColorClear
For Use WithFILTER FUNNEL HAVING A LOWER STANDARD TAPER INNER JOINT AND SERRATED TUBULATION FOR CONNECTION TO A VACUUM SOURCE.
Funnel Max O.d.65.2 mm
Funnel Top I.d.65.2 mm
Funnel TypeBuchner
Labware Basic MaterialGlass
Labware Body Material TypeType I
Labware ClarityTransparent
Basic MaterialGlass
Body ColorClear
Capacity - Ml150 ml
Capacity - Oz5.07 fl. oz.
ClarityTransparent
Funnel MaterialBorosilicate Glass
Funnel Maximum Outside Diameter - Metric65.2 mm
Funnel Top Inside Diameter65.2 mm
Laboratory Funnel TypeBuchner
Overall Height164 mm
Product TypeSeparatory Funnel
Special FeaturesFunnel Has A Lower Standard Taper Inner Joint and Serrated Tubulation For Connection To A Vacuum Source.
Stem Length104 mm
Stem Outside Diameter60 mm
Usp SpecificationType I

Shipping Info:

Ship weight (kg) 0.2295

Product Variants

ProductModelColorBody MaterialFunnel Max O.d.Labware Basic MaterialFunnel TypeLabware ClarityLabware Body Material TypePkg. Qty.Price
CHEMGLASS CG-1402-15 Buchner Funnel, 10 mm Stem OD - Metric, 74 mm Stem Length - Metric | CQ8QQB CG-1402-15ClearBorosilicate Glass44 mmGlassBuchnerTransparentType I1€101.91
CHEMGLASS CG-1402-16 Buchner Funnel, 10 mm Stem OD - Metric, 74 mm Stem Length - Metric | CQ8QQC CG-1402-16ClearBorosilicate Glass44 mmGlassBuchnerTransparentType I1€94.68
CHEMGLASS CG-1402-14 Buchner Funnel, 10 mm Stem OD - Metric, 74 mm Stem Length - Metric | CQ8QQD CG-1402-14ClearBorosilicate Glass44 mmGlassBuchnerTransparentType I1€95.40
CHEMGLASS CG-1402-19 Buchner Funnel, 16 mm Stem OD - Metric, 75 mm Stem Length - Metric | CQ8QQE CG-1402-19ClearBorosilicate Glass65.2 mmGlassBuchnerTransparentType I1€159.43
CHEMGLASS CG-1402-20 Buchner Funnel, 16 mm Stem OD - Metric, 75 mm Stem Length - Metric | CQ8QQF CG-1402-20ClearBorosilicate Glass65.2 mmGlassBuchnerTransparentType I1€233.90
CHEMGLASS CG-1402-18 Buchner Funnel, 16 mm Stem OD - Metric, 75 mm Stem Length - Metric | CQ8QQG CG-1402-18ClearBorosilicate Glass65.2 mmGlassBuchnerTransparentType I1€168.43
CHEMGLASS CG-1402-22 Buchner Funnel, 19 mm Stem OD - Metric, 75 mm Stem Length - Metric | CQ8QQH CG-1402-22ClearBorosilicate Glass85.2 mmGlassBuchnerTransparentType I1€237.06

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHEMGLASS CG-1406-10 Buchner Funnel, 60 mm Stem OD - Metric, 104 mm Stem Length - Metric, Glass
€378.66 /unit