Flat Shipping

Flat Shipping at €24.99 + VAT

CHEMGLASS CG-1406-06 Buchner Funnel, 30 mm Stem OD - Metric, 93 mm Stem Length - Metric | CQ8QRH

CHEMGLASS CG-1406-06 Buchner Funnel, 30 mm Stem OD - Metric, 93 mm Stem Length - Metric

Item: CQ8QRH Model: CG-1406-06Cross Ref: 21UF22
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€242.45 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBuchner Funnel
AutoclavableYes
Body MaterialBorosilicate Glass
ColorClear
For Use WithFILTER FUNNEL HAVING A LOWER STANDARD TAPER INNER JOINT AND SERRATED TUBULATION FOR CONNECTION TO A VACUUM SOURCE.
Funnel Max O.d.34 mm
Funnel Top I.d.34 mm
Funnel TypeBuchner
Labware Basic MaterialGlass
Labware Body Material TypeType I
Labware ClarityTransparent

Shipping Info:

Ship weight (kg) 0.099

Product Variants

ProductModelColorBody MaterialFunnel Max O.d.Labware Basic MaterialFunnel TypeLabware ClarityLabware Body Material TypePkg. Qty.Price
CHEMGLASS CG-1402-15 Buchner Funnel, 10 mm Stem OD - Metric, 74 mm Stem Length - Metric | CQ8QQB CG-1402-15ClearBorosilicate Glass44 mmGlassBuchnerTransparentType I1€101.91
CHEMGLASS CG-1402-16 Buchner Funnel, 10 mm Stem OD - Metric, 74 mm Stem Length - Metric | CQ8QQC CG-1402-16ClearBorosilicate Glass44 mmGlassBuchnerTransparentType I1€94.68
CHEMGLASS CG-1402-14 Buchner Funnel, 10 mm Stem OD - Metric, 74 mm Stem Length - Metric | CQ8QQD CG-1402-14ClearBorosilicate Glass44 mmGlassBuchnerTransparentType I1€95.40
CHEMGLASS CG-1402-19 Buchner Funnel, 16 mm Stem OD - Metric, 75 mm Stem Length - Metric | CQ8QQE CG-1402-19ClearBorosilicate Glass65.2 mmGlassBuchnerTransparentType I1€159.43
CHEMGLASS CG-1402-20 Buchner Funnel, 16 mm Stem OD - Metric, 75 mm Stem Length - Metric | CQ8QQF CG-1402-20ClearBorosilicate Glass65.2 mmGlassBuchnerTransparentType I1€233.90
CHEMGLASS CG-1402-18 Buchner Funnel, 16 mm Stem OD - Metric, 75 mm Stem Length - Metric | CQ8QQG CG-1402-18ClearBorosilicate Glass65.2 mmGlassBuchnerTransparentType I1€168.43
CHEMGLASS CG-1402-22 Buchner Funnel, 19 mm Stem OD - Metric, 75 mm Stem Length - Metric | CQ8QQH CG-1402-22ClearBorosilicate Glass85.2 mmGlassBuchnerTransparentType I1€237.06

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHEMGLASS CG-1406-06 Buchner Funnel, 30 mm Stem OD - Metric, 93 mm Stem Length - Metric
€242.45 /unit