Flat Shipping

Flat Shipping at €24.99 + VAT

CHEMGLASS CG-1053-12 Vacuum Adapter, 8 mm Stem Od Metric, 15 mm Stem Length Metric | CQ8RHX

CHEMGLASS CG-1053-12 Vacuum Adapter, 8 mm Stem Od Metric, 15 mm Stem Length Metric

Item: CQ8RHX Model: CG-1053-12Cross Ref: 21UE50
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€155.20 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemVacuum Adapter
AutoclavableYes
Body MaterialBorosilicate Glass
ColorClear
For Use WithAdapter Used For Reduced Pressure Filtration With Plain Stem Buchner Funnels
Funnel Max O.d.25 mm
Funnel Top I.d.31 mm
Labware Basic MaterialGlass
Labware Body Material TypeType I
Labware ClarityTransparent
Basic MaterialGlass
Body ColorClear
ClarityTransparent
Funnel Maximum Outside Diameter - Metric25 mm
Funnel Top Inside Diameter31 mm
Overall Height220 mm
Product TypeSeparatory Funnel
Special FeaturesThe Hose Connection Has An OD Of 10mm at the Largest Serration, Top is Flared to Accept the Listed Size Pluro Stopper
Stem Length15 mm
Usp SpecificationType I

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelColorBody MaterialFunnel Max O.d.Labware Basic MaterialFunnel TypeLabware ClarityLabware Body Material TypePkg. Qty.Price
CHEMGLASS CG-1402-15 Buchner Funnel, 10 mm Stem OD - Metric, 74 mm Stem Length - Metric | CQ8QQB CG-1402-15ClearBorosilicate Glass44 mmGlassBuchnerTransparentType I1€101.91
CHEMGLASS CG-1402-16 Buchner Funnel, 10 mm Stem OD - Metric, 74 mm Stem Length - Metric | CQ8QQC CG-1402-16ClearBorosilicate Glass44 mmGlassBuchnerTransparentType I1€94.68
CHEMGLASS CG-1402-14 Buchner Funnel, 10 mm Stem OD - Metric, 74 mm Stem Length - Metric | CQ8QQD CG-1402-14ClearBorosilicate Glass44 mmGlassBuchnerTransparentType I1€95.40
CHEMGLASS CG-1402-19 Buchner Funnel, 16 mm Stem OD - Metric, 75 mm Stem Length - Metric | CQ8QQE CG-1402-19ClearBorosilicate Glass65.2 mmGlassBuchnerTransparentType I1€159.43
CHEMGLASS CG-1402-20 Buchner Funnel, 16 mm Stem OD - Metric, 75 mm Stem Length - Metric | CQ8QQF CG-1402-20ClearBorosilicate Glass65.2 mmGlassBuchnerTransparentType I1€233.90
CHEMGLASS CG-1402-18 Buchner Funnel, 16 mm Stem OD - Metric, 75 mm Stem Length - Metric | CQ8QQG CG-1402-18ClearBorosilicate Glass65.2 mmGlassBuchnerTransparentType I1€168.43
CHEMGLASS CG-1402-22 Buchner Funnel, 19 mm Stem OD - Metric, 75 mm Stem Length - Metric | CQ8QQH CG-1402-22ClearBorosilicate Glass85.2 mmGlassBuchnerTransparentType I1€237.06

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHEMGLASS CG-1053-12 Vacuum Adapter, 8 mm Stem Od Metric, 15 mm Stem Length Metric
€155.20 /unit