Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

CHECKERS FS3XL-QD-O Warning Whip 3 Feet Includes Flag | AA7MVQ 16D788

CHECKERS FS3XL-QD-O Warning Whip 3 Feet Includes Flag

Item: AA7MVQ Model: FS3XL-QD-OCross Ref: 16D788
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€170.93 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWarning Whip with Reflective X Flag
Flag Height11"
Flag Width12"
MaterialFiberglass
Overall Height3 ft.
Base TypeQuick Disconnect Base
ColorWhite
Flag ColorOrange
Flag MaterialNylon Mesh
Flag Reflexite ColorNo
Flag ShapeSquare
Flag Size12"
Graphic ColorWhite
IncludesHot Plug with 12" Pigtail, Lamp Socket
Lighting OptionLight Sold Separately
Mount Type IncludedYes
Mounting Hardware IncludedNo
Mounting Hardware RequiredYes
Pallet Quantity500
Pole Whip IncludedYes
Quantity Included1
Reflective XYes
Whip Base TypeQuick Disconnect
Whip ColorWhite
Whip Height6 1/2"
Whip Length39"
Whip MaterialFiberglass
Whip Pole Length3 ft.
Whip Rod TypeLighted
Whip TypeGeneral Purpose
Whip Width6 1/2"

Shipping Info:

Ship weight (kg) 0.81
Ship height (cm)6.6
Ship length (cm)89.92
Ship width (cm)6.6
HS code8512204080
Country of OriginUS

Product Variants

ProductModelOverall HeightFlag HeightFlag WidthMaterialColorPrice
CHECKERS FS3L-QD-O Warning Whip 3 Feet Includes Flag | AA7MVN 16D786 FS3L-QD-O3 ft.11"12"Fiberglass-€122.21

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHECKERS FS3XL-QD-O Warning Whip 3 Feet Includes Flag
€170.93 /unit