CHASE AIR9733084BLA Swinging Door 7 x 2.5 Feet Black Pvc | AC8CMK 39K603

CHASE DOORS AIR9733084BLA Swinging Door 7 x 2.5 Feet Black Pvc

Item: AC8CMK Model: AIR9733084BLACross Ref: 39K603
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€1,491.66 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlexible Swinging Door
Door ColorBlack
Door Height7 ft.
Door Seals IncludedYes
Door Size4/25"
FinishTextured
HingesTop Mounted Gravity Hinge
MaterialPVC
Opening Height7 ft.
Opening Width2.5 ft.
Width2.5 ft.
Window ColorClear
Window Height23"
Window MaterialPVC
Window Width26"
Compatible Frame Height7 ft.
Compatible Frame W X H2.5 ft. x 7 ft.
Compatible Frame Width2.5 ft.
Door Core MaterialPVC
Door MaterialPVC
Door Thickness1/8"
Door W X H2.5 ft. x 7 ft.
Door Width2.5 ft.
FeaturesImpact Plates, Positive Seal, Top Mounted Gravity Hinge, Viewing Panel
Hinge MaterialStainless Steel
Includes42" Vinyl Impact Plates
Includes BumpersBumpers Included
Includes Door SealsDoor Seals Included
Includes Mounting HardwareMounting Hardware Included
Includes WindowWindows Included
Number Of Doors1
StandardsUSDA

Shipping Info:

Ship weight (kg) 23.85
Ship height (cm)10.16
Ship length (cm)223.52
Ship width (cm)96.52
HS code3925200010
Country of OriginUS

Product Variants

ProductModelDoor HeightWindow MaterialWindow WidthWindow HeightNumber Of DoorsOpening HeightOpening WidthDoor ColorPrice
CHASE AIR2003084BLA Swinging Door 7 x 2.5 Feet Black Pvc | AA3ZZB 12A744 AIR2003084BLA7 ft.Vinyl15"14"17 ft.2.5 ft.Black€1,127.64
RFQ
CHASE AIR2003684BLA Flexible Swinging Door 7 x 3 Feet Black | AA3ZZC 12A745 AIR2003684BLA7 ft.Vinyl15"14"17 ft.3 ft.Black€1,255.97
RFQ
CHASE AIR2003696BLA Flexible Swinging Door 8 x 3 Feet Black | AA3ZZD 12A746 AIR2003696BLA8 ft.Vinyl15"14"18 ft.3 ft.Black€1,367.58
RFQ
CHASE AIR2006084BLA Flexible Swinging Door 7 x 5 Feet Black | AA3ZZE 12A747 AIR2006084BLA7 ft.Vinyl15"14"27 ft.5 ft.Black€2,230.27
RFQ
CHASE AIR2006096BLA Flexible Swinging Door 8 x 5 Feet Black | AA3ZZF 12A748 AIR2006096BLA8 ft.Vinyl15"14"28 ft.5 ft.Black€2,411.36
RFQ
CHASE AIR2007284BLA Flexible Swinging Door 7 x 6 Feet Black | AA3ZZG 12A749 AIR2007284BLA7 ft.Vinyl15"14"27 ft.6 ft.Black€2,490.38
CHASE AIR2007296BLA Flexible Swinging Door 8 x 6 Feet Black | AA3ZZH 12A750 AIR2007296BLA8 ft.Vinyl15"14"28 ft.6 ft.Black€2,709.23
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHASE DOORS AIR9733084BLA Swinging Door 7 x 2.5 Feet Black Pvc
€1,491.66 /unit