CHASE 9696RD25MBR Swinging Door 8 x 8 Feet Medium Brown | AC8CGR 39K492

CHASE DOORS 9696RD25MBR Swinging Door 8 x 8 Feet Medium Brown

Item: AC8CGR Model: 9696RD25MBRCross Ref: 39K492
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€6,341.40 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSwinging Door
Bumpers IncludedSpring Bumper
Door ColorBrown
Door Height8 ft.
Door Seals IncludedYes
Door Thickness3 3/4"
FinishTextured
HingesUpper V Cam, Lower Hinge Guards
Insulation Value25
MaterialPolyethylene
Opening Height8 ft.
Opening Width8 ft.
Width8 ft.
Window ColorClear
Window Height16"
Window MaterialPolycarbonate
Window Width16"
Compatible Frame Height8 ft.
Door MaterialPolyethylene
Door Width8 ft.
Includes BumpersBumpers Included
Includes Door SealsDoor Seals Included
StandardsEISA, NSF, USDA

Shipping Info:

Ship weight (kg) 130.05
Ship height (cm)55.88
Ship length (cm)248.92
Ship width (cm)127
HS code3925200010
Country of OriginUS

Product Variants

ProductModelDoor HeightDoor ThicknessWindow WidthWindow HeightOpening HeightOpening WidthInsulation ValueDoor ColorPrice
CHASE 3084RMBR Swinging Door 7 x 2.5 Feet Medium Brown | AC8BUD 39K202 3084RMBR7 ft.1 1/2"12"18"7 ft.2.5 ft.9.86Brown€2,173.09
CHASE 3684RMBR Swinging Door 7 x 3 Feet Medium Brown | AC8BUE 39K203 3684RMBR7 ft.1 1/2"16"16"7 ft.3 ft.9.86Brown€2,223.47
CHASE 3696RMBR Swinging Door 8 x 3 Feet Medium Brown | AC8BUF 39K204 3696RMBR8 ft.1 1/2"16"16"8 ft.3 ft.9.86Brown€2,325.36
RFQ
CHASE 6084RDMBR Swinging Door 7 x 5 Feet Medium Brown | AC8BUG 39K205 6084RDMBR7 ft.1 1/2"16"16"7 ft.5 ft.9.86Brown€4,343.10
RFQ
CHASE 6096RDMBR Swinging Door 8 x 5 Feet Medium Brown | AC8BUH 39K206 6096RDMBR8 ft.1 1/2"16"16"8 ft.5 ft.9.86Brown€4,536.00
RFQ
CHASE 7284RDMBR Swinging Door 7 x 6 Feet Medium Brown | AC8BUJ 39K207 7284RDMBR7 ft.1 1/2"16"16"7 ft.6 ft.9.86Brown€4,437.83
RFQ
CHASE 7296RDMBR Swinging Door 8 x 6 Feet Medium Brown | AC8BUK 39K208 7296RDMBR8 ft.1 1/2"16"16"8 ft.6 ft.9.86Brown€4,817.74
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHASE DOORS 9696RD25MBR Swinging Door 8 x 8 Feet Medium Brown
€6,341.40 /unit