CHASE 3084RMBR Swinging Door 7 x 2.5 Feet Medium Brown | AC8BUD 39K202

CHASE DOORS 3084RMBR Swinging Door 7 x 2.5 Feet Medium Brown

Item: AC8BUD Model: 3084RMBRCross Ref: 39K202
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€2,343.13 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSwinging Door
Bumpers IncludedSpring Bumper
Door ColorBrown
Door Height7 ft.
Door Seals IncludedYes
Door Thickness1 1/2"
FinishTextured
HingesUpper V Cam, Lower Hinge Guards
Insulation Value9.86
MaterialPolyethylene
Opening Height7 ft.
Opening Width2.5 ft.
Width2.5 ft.
Window ColorClear
Window Height18"
Window MaterialPolycarbonate
Window Width12"
Compatible Frame Height7 ft.
Compatible Frame W X H2.5 ft. x 7 ft.
Compatible Frame Width2.5 ft.
Door Core MaterialNon-CFC Urethane
Door MaterialPolyethylene
Door W X H2.5 ft. x 7 ft.
Door Width2.5 ft.
FeaturesInsulated Core, Patented Fully Composite V Cam Roller Assembly Resists Corrosion and Rust, Upper and Lower Hinge
Includes BumpersBumpers Included
Includes Door SealsDoor Seals Included
Includes Mounting HardwareMounting Hardware Included
Includes WindowWindows Included
Number Of Doors1
StandardsNSF, USDA

Shipping Info:

Ship weight (kg) 31.95
Ship height (cm)25.4
Ship length (cm)218.44
Ship width (cm)81.28
HS code3925200010
Country of OriginUS

Product Variants

ProductModelDoor HeightDoor ThicknessWindow WidthWindow HeightOpening HeightOpening WidthInsulation ValueDoor ColorPrice
CHASE 3684RMBR Swinging Door 7 x 3 Feet Medium Brown | AC8BUE 39K203 3684RMBR7 ft.1 1/2"16"16"7 ft.3 ft.9.86Brown€2,223.47
CHASE 3696RMBR Swinging Door 8 x 3 Feet Medium Brown | AC8BUF 39K204 3696RMBR8 ft.1 1/2"16"16"8 ft.3 ft.9.86Brown€2,325.36
RFQ
CHASE 6084RDMBR Swinging Door 7 x 5 Feet Medium Brown | AC8BUG 39K205 6084RDMBR7 ft.1 1/2"16"16"7 ft.5 ft.9.86Brown€4,343.10
RFQ
CHASE 6096RDMBR Swinging Door 8 x 5 Feet Medium Brown | AC8BUH 39K206 6096RDMBR8 ft.1 1/2"16"16"8 ft.5 ft.9.86Brown€4,536.00
RFQ
CHASE 7284RDMBR Swinging Door 7 x 6 Feet Medium Brown | AC8BUJ 39K207 7284RDMBR7 ft.1 1/2"16"16"7 ft.6 ft.9.86Brown€4,437.83
RFQ
CHASE 7296RDMBR Swinging Door 8 x 6 Feet Medium Brown | AC8BUK 39K208 7296RDMBR8 ft.1 1/2"16"16"8 ft.6 ft.9.86Brown€4,817.74
RFQ
CHASE 8496RDMBR Swinging Door 8 x 7 Feet Medium Brown | AC8BUL 39K209 8496RDMBR8 ft.1 1/2"16"16"8 ft.7 ft.9.86Brown€4,848.72
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHASE DOORS 3084RMBR Swinging Door 7 x 2.5 Feet Medium Brown
€2,343.13 /unit