CHASE 96120XDBEI Swinging Door 10 x 8 Feet Beige | AA3ZYH 12A727

CHASE DOORS 96120XDBEI Swinging Door 10 x 8 Feet Beige

Item: AA3ZYH Model: 96120XDBEICross Ref: 12A727
In Stock

Get it by Tuesday, Jun 17

€7,806.07 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSwinging Door
Bumpers IncludedSpring Bumper
Door ColorBeige
Door Height10 ft.
Door Seals IncludedYes
Door Thickness1 7/8"
FinishTextured
HingesUpper V Cam, Lower Hinge Guards
Insulation Value10.83
MaterialPolyethylene
Number Of Doors2
Opening Height10 ft.
Opening Width8 ft.
Width8 ft.
Window ColorClear
Window Height22 1/2"
Window MaterialPolycarbonate
Window Width20 1/2"
Compatible Frame Height10 ft.
Compatible Frame W X H8 ft. x 10 ft.
Compatible Frame Width8 ft.
Door Core MaterialNon-CFC Urethane
Door MaterialPolyethylene
Door W X H8 ft. x 10 ft.
Door Width8 ft.
FeaturesCorrosion Resistant, Impact Resistance, Insulated Core, Puncture Resistant, Upper and Lower Hinge
Hinge MaterialZinc-Plated Iron
Includes BumpersBumpers Included
Includes Door SealsDoor Seals Included
Includes Mounting HardwareMounting Hardware Included
Includes WindowWindows Included
StandardsNSF, USDA

Shipping Info:

Ship weight (kg) 216
Ship height (cm)45.72
Ship length (cm)2.54
Ship width (cm)127
HS code3925200010
Country of OriginUS

Product Variants

ProductModelDoor HeightDoor ThicknessWindow WidthWindow HeightOpening HeightOpening WidthInsulation ValueDoor ColorPrice
CHASE 6084XDBEI Swinging Door 7 x 5ft Beige Polyethylene | AA3ZYB 12A721 6084XDBEI7 ft.1 7/8"14 1/2"22 1/2"7 ft.5 ft.10.83Beige€6,050.21
RFQ
CHASE 6096XDBEI Swinging Door 8 x 5ft Beige Polyethylene | AA3ZYC 12A722 6096XDBEI8 ft.1 7/8"14 1/2"22 1/2"8 ft.5 ft.10.83Beige€6,288.87
RFQ
CHASE 7284XDBEI Swinging Door 7 x 6ft Beige Polyethylene | AA3ZYD 12A723 7284XDBEI7 ft.1 7/8"20 1/2"22 1/2"7 ft.6 ft.10.83Beige€6,435.73
RFQ
CHASE 7296XDBEI Swinging Door 8 x 6ft Beige Polyethylene | AA3ZYE 12A724 7296XDBEI8 ft.1 7/8"20 1/2"22 1/2"8 ft.6 ft.10.83Beige€6,701.09
RFQ
CHASE 9696XDBEI Swinging Door 8 x 8ft Beige Polyethylene | AA3ZYF 12A725 9696XDBEI8 ft.1 7/8"20 1/2"22 1/2"8 ft.8 ft.10.83Beige€7,075.19
RFQ
CHASE 96108XDBEI Swinging Door 9 x 8ft Beige Polyethylene | AA3ZYG 12A726 96108XDBEI9 ft.1 7/8"20 1/2"22 1/2"9 ft.8 ft.10.83Beige€7,278.19
CHASE 3084RBEI Swinging Door 7 x 2.5 Feet Beige | AC8BVT 39K238 3084RBEI7 ft.1 1/2"12"18"7 ft.2.5 ft.9.86Beige€2,173.09
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHASE DOORS 96120XDBEI Swinging Door 10 x 8 Feet Beige
€7,806.07 /unit