CHASE 96120RDXHDFGR Swinging Door 10 x 8 Feet Forest Green | AC8BXK 39K277

CHASE DOORS 96120RDXHDFGR Swinging Door 10 x 8 Feet Forest Green

Item: AC8BXK Model: 96120RDXHDFGRCross Ref: 39K277
In Stock

Get it by Thursday, Jun 12

€7,141.80 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSwinging Door
Bumpers IncludedSpring Bumper
Door ColorGreen
Door Height10 ft.
Door Seals IncludedYes
Door Thickness1 1/2"
FinishTextured
HingesUpper V Cam, Lower Hinge Guards
Insulation Value9.86
MaterialPolyethylene
Opening Height10 ft.
Opening Width8 ft.
Width8 ft.
Window ColorClear
Window Height16"
Window MaterialPolycarbonate
Window Width16"
Compatible Frame Height10 ft.
Door MaterialPolyethylene
Door Width8 ft.
Includes BumpersBumpers Included
Includes Door SealsDoor Seals Included
StandardsUSDA

Shipping Info:

Ship weight (kg) 144
Ship height (cm)40.64
Ship length (cm)2.54
Ship width (cm)127
HS code3925200010
Country of OriginUS

Product Variants

ProductModelDoor HeightDoor ColorDoor ThicknessWindow WidthWindow HeightOpening HeightOpening WidthMaterialPrice
CHASE 3084RFGR Swinging Door 7 x 2.5 Feet Forest Green | AC8BQK 39K138 3084RFGR7 ft.Green1 1/2"12"18"7 ft.2.5 ft.Polyethylene€2,173.09
RFQ
CHASE 3684RFGR Swinging Door 7 x 3 Feet Forest Green | AC8BQL 39K139 3684RFGR7 ft.Forest Green1 1/2"16"16"7 ft.3 ft.Polyethylene€2,223.47
RFQ
CHASE 3696RFGR Swinging Door 8 x 3 Feet Forest Green | AC8BQM 39K140 3696RFGR8 ft.Green1 1/2"16"16"8 ft.3 ft.Polyethylene€2,325.36
RFQ
CHASE 6084RDFGR Swinging Door 7 x 5 Feet Forest Green | AC8BQN 39K141 6084RDFGR7 ft.Green1 1/2"16"16"7 ft.5 ft.Polyethylene€4,343.10
RFQ
CHASE 6096RDFGR Swinging Door 8 x 5 Feet Forest Green | AC8BQP 39K142 6096RDFGR8 ft.Green1 1/2"16"16"8 ft.5 ft.Polyethylene€4,536.00
RFQ
CHASE 7284RDFGR Swinging Door 7 x 6 Feet Forest Green | AC8BQQ 39K143 7284RDFGR7 ft.Forest Green1 1/2"16"16"7 ft.6 ft.Polyethylene€4,437.83
RFQ
CHASE 7296RDFGR Swinging Door 8 x 6 Feet Forest Green | AC8BQR 39K144 7296RDFGR8 ft.Green1 1/2"16"16"8 ft.6 ft.Polyethylene€4,817.74
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHASE DOORS 96120RDXHDFGR Swinging Door 10 x 8 Feet Forest Green
€7,141.80 /unit