CHASE 6084RD25RED Swinging Door 7 x 5 Feet Red Polyethylene | AC8CGB 39K478

CHASE DOORS 6084RD25RED Swinging Door 7 x 5 Feet Red Polyethylene

Item: AC8CGB Model: 6084RD25REDCross Ref: 39K478
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€4,997.19 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSwinging Door
Bumpers IncludedSpring Bumper
Door ColorRed
Door Height7 ft.
Door Seals IncludedYes
Door Thickness3 3/4"
FinishTextured
HingesUpper V Cam, Lower Hinge Guards
Insulation Value25
MaterialPolyethylene
Opening Height7 ft.
Opening Width5 ft.
Width5 ft.
Window ColorClear
Window Height16"
Window MaterialPolycarbonate
Window Width16"
Compatible Frame Height7 ft.
Compatible Frame W X H5 ft. x 7 ft.
Compatible Frame Width5 ft.
Door Core MaterialNon-CFC Urethane
Door MaterialPolyethylene
Door W X H5 ft. x 7 ft.
Door Width5 ft.
FeaturesImpervious to Moisture Penetration or Panel Separation, Insulated Core, Rotationally Molded Panel Design, Upper and Lower Hinge
Includes BumpersBumpers Included
Includes Door SealsDoor Seals Included
Includes Mounting HardwareMounting Hardware Included
Includes WindowWindows Included
Number Of Doors2
StandardsEISA, NSF, USDA

Shipping Info:

Ship weight (kg) 77.4
Ship height (cm)55.88
Ship length (cm)218.44
Ship width (cm)81.28
HS code3925200010
Country of OriginUS

Product Variants

ProductModelDoor HeightDoor ThicknessWindow WidthWindow HeightOpening HeightOpening WidthMaterialInsulation ValuePrice
CHASE 3084RRED Swinging Door 7 x 2.5ft Red Polyethylene | AC8BTU 39K192 3084RRED7 ft.1 1/2"12"18"7 ft.2.5 ft.Polyethylene9.86€2,173.09
RFQ
CHASE 3684RRED Swinging Door 7 x 3 Feet Red Polyethylene | AC8BTV 39K193 3684RRED7 ft.1 1/2"16"16"7 ft.3 ft.Polyethylene9.86€2,223.47
RFQ
CHASE 3696RRED Swinging Door 8 x 3 Feet Red Polyethylene | AC8BTW 39K194 3696RRED8 ft.1 1/2"16"16"8 ft.3 ft.Polyethylene9.86€2,325.36
RFQ
CHASE 6084RDRED Swinging Door 7 x 5 Feet Red Polyethylene | AC8BTX 39K195 6084RDRED7 ft.1 1/2"16"16"7 ft.5 ft.Polyethylene9.86€4,343.10
RFQ
CHASE 6096RDRED Swinging Door 8 x 5 Feet Red Polyethylene | AC8BTY 39K196 6096RDRED8 ft.1 1/2"16"16"8 ft.5 ft.Polyethylene9.86€4,536.00
RFQ
CHASE 7284RDRED Swinging Door 7 x 6 Feet Red Polyethylene | AC8BTZ 39K197 7284RDRED7 ft.1 1/2"16"16"7 ft.6 ft.Polyethylene9.86€4,437.83
RFQ
CHASE 7296RDRED Swinging Door 8 x 6 Feet Red Polyethylene | AC8BUA 39K198 7296RDRED8 ft.1 1/2"16"16"8 ft.6 ft.Polyethylene9.86€4,817.74
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHASE DOORS 6084RD25RED Swinging Door 7 x 5 Feet Red Polyethylene
€4,997.19 /unit