CHASE 3696R25FGR Swinging Door 8 x 3 Feet Forest Green | AC8CDR 39K423

CHASE DOORS 3696R25FGR Swinging Door 8 x 3 Feet Forest Green

Item: AC8CDR Model: 3696R25FGRCross Ref: 39K423
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€2,967.82 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSwinging Door
Bumpers IncludedSpring Bumper
Door ColorGreen
Door Height8 ft.
Door Seals IncludedYes
Door Thickness3 3/4"
FinishTextured
HingesUpper V Cam, Lower Hinge Guards
Insulation Value25
MaterialPolyethylene
Opening Height8 ft.
Opening Width3 ft.
Width3 ft.
Window ColorClear
Window Height16"
Window MaterialPolycarbonate
Window Width16"
Compatible Frame Height8 ft.
Compatible Frame W X H3 ft. x 8 ft.
Compatible Frame Width3 ft.
Door Core MaterialNon-CFC Urethane
Door MaterialPolyethylene
Door W X H3 ft. x 8 ft.
Door Width3 ft.
FeaturesImpervious to Moisture Penetration or Panel Separation, Insulated Core, Rotationally Molded Panel Design, Upper and Lower Hinge
Includes BumpersBumpers Included
Includes Door SealsDoor Seals Included
Includes Mounting HardwareMounting Hardware Included
Includes WindowWindows Included
Number Of Doors1
StandardsEISA, NSF, USDA

Shipping Info:

Ship weight (kg) 50.4
Ship height (cm)33.02
Ship length (cm)248.92
Ship width (cm)96.52
HS code3925200010
Country of OriginUS

Product Variants

ProductModelDoor HeightDoor ColorDoor ThicknessWindow WidthWindow HeightOpening HeightOpening WidthMaterialPrice
CHASE 3084RFGR Swinging Door 7 x 2.5 Feet Forest Green | AC8BQK 39K138 3084RFGR7 ft.Green1 1/2"12"18"7 ft.2.5 ft.Polyethylene€2,173.09
RFQ
CHASE 3684RFGR Swinging Door 7 x 3 Feet Forest Green | AC8BQL 39K139 3684RFGR7 ft.Forest Green1 1/2"16"16"7 ft.3 ft.Polyethylene€2,223.47
RFQ
CHASE 3696RFGR Swinging Door 8 x 3 Feet Forest Green | AC8BQM 39K140 3696RFGR8 ft.Green1 1/2"16"16"8 ft.3 ft.Polyethylene€2,325.36
RFQ
CHASE 6084RDFGR Swinging Door 7 x 5 Feet Forest Green | AC8BQN 39K141 6084RDFGR7 ft.Green1 1/2"16"16"7 ft.5 ft.Polyethylene€4,343.10
RFQ
CHASE 6096RDFGR Swinging Door 8 x 5 Feet Forest Green | AC8BQP 39K142 6096RDFGR8 ft.Green1 1/2"16"16"8 ft.5 ft.Polyethylene€4,536.00
RFQ
CHASE 7284RDFGR Swinging Door 7 x 6 Feet Forest Green | AC8BQQ 39K143 7284RDFGR7 ft.Forest Green1 1/2"16"16"7 ft.6 ft.Polyethylene€4,437.83
RFQ
CHASE 7296RDFGR Swinging Door 8 x 6 Feet Forest Green | AC8BQR 39K144 7296RDFGR8 ft.Green1 1/2"16"16"8 ft.6 ft.Polyethylene€4,817.74
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHASE DOORS 3696R25FGR Swinging Door 8 x 3 Feet Forest Green
€2,967.82 /unit