Flat Shipping

Flat Shipping at €24.99 + VAT

ENERPAC W8312R212 Torque Wrench Reducer, W Series, 95.25 mm Max, Reduces to 2 3/4 Inch | CP4HMH

ENERPAC W8312R212 Torque Wrench Reducer, 95.25 mm Max, Reduces to 2 3/4 Inch Size

Item: CP4HMH Model: W8312R212Cross Ref: 30X711
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,806.45 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
FeaturesLow-Profile Hydraulic Torque Wrenches Consist Of Cassette, Used In Construction, Oil, Gas And Pipeline Work
For Use With Mfr. Model NumberW8000X
MaterialSteel
Maximum Drive Hex Size95.25 mm
Minimum Drive Hex Size69.85 mm
Reduces From Size3 3/4"
Reduces To Size2 3/4"
Compatible Manufacturer Drive Unit NumberW8000X
Maximum Drive Hex Size (mm)95.25 mm
Minimum Drive Hex Size (mm)69.85 mm
Product TypeTorque Wrench Reducer
Tool SeriesW
Tool Weight4 lbs.

Shipping Info:

Ship weight (kg) 2.25
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMaterialReduces From SizeNominal Torque (ft-lb) @ 10,000 PsiNominal Torque (n-m) @ 10,000 PsiMinimum Drive Hex SizeMaximum Drive Hex SizeTool HeightTool LengthPrice
ENERPAC HLP7315 Interchangeable Low Profile Hexagon Cassette, 10, 252 N-m, 7, 562 ft-lb, HMT7500 | CR3ACP HLP7315Aluminum, Steel-7562 ft.-lbs.10252 N-m----€4,539.15
ENERPAC W15402R090M Torque Wrench Reducer, W Series, 105 mm Max, Reduces to 3 9/16 Inch | CP4HEL W15402R090MSteel4 1/8"--90 mm105 mm--€3,482.11
ENERPAC RSL8000 Low Profile Hydraulic Torque Wrench Drive, RSL Series, 10, 659 N-m, 7, 860 ft-lb | CP4HLU RSL8000Steel-7860 ft.-lbs.10659 N-m--7 3/8"2"€5,301.45
ENERPAC RSL11000 Low Profile Hydraulic Torque Wrench Drive, RSL Series, 15, 123 N-m, 11, 154 ft-lb | CP4HLV RSL11000Steel-11154 ft.-lbs.15123 N-m--8.641"2 1/4"€6,012.27
ENERPAC RSL3000 Low Profile Hydraulic Torque Wrench Drive, RSL Series, 4, 176 N-m, 3, 080 ft-lb, 75 mm Max | CP4HLW RSL3000Steel-3080 ft.-lbs.4176 N-m--6.266"1 1/4"€3,996.63
ENERPAC W15402X Low Profile Torque Wrench Cassette, W Series, 20, 785 N-m, 15, 330 ft-lb, 4 1/8 Inch Max | CP4HLX W15402XSteel-15330 ft.-lbs.20785 N-m----€12,633.33
ENERPAC RSL5000 Low Profile Hydraulic Torque Wrench Drive, RSL Series, 7, 190 N-m, 5, 303 ft-lb | CP4HLY RSL5000Steel-5303 ft.-lbs.7190 N-m--6.922"1 1/2"€4,847.04

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ENERPAC W8312R212 Torque Wrench Reducer, 95.25 mm Max, Reduces to 2 3/4 Inch Size
€1,806.45 /unit