CHANNELLOCK VJ-2 Tongue And Groove Set V-Jaw Steel Blu 2 Pc | AA2KKW 10N543

CHANNELLOCK VJ-2 V-Jaw Tongue and Groove Plier Set, 2 Pc

Item: AA2KKW Model: VJ-2Cross Ref: 10N543
In Stock

Get it by Friday, Jun 13

€30.48 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTongue and Groove Pliers Set
Adjustment MechanismSelf Adjusting
Esd SafeNo
FinishPolished
For Use WithStock & Tubing
Grip MaterialPlastic
Grip StyleStandard Cushion
Handle ColorBlue
Handle StyleDipped
Handle TypeDipped
Includes10 In V-Jaw Tongue & Groove Pliers, 6 1/2 In V-Jaw Tongue & Groove Pliers
InsulatedNo
Jaw TextureSerrated
MaterialCarbon Steel
No. Of Jaw Positions7
No. Of Pieces2
Non SparkingNo
Non-sparkingNo
Number Of Pieces2
Number Of Pliers2
Plier MaterialSteel
Plier Product GroupPlier Sets
Spring ReturnNo
Tether CapableNot Tether Capable
Tether ReadyNo
FeaturesLaser-Hardened Teeth, Reliable Permalock Fastener Eliminates Nut and Bolt Failure
Jaw Length7/8", 1 3/8"
Jaw ShapeV
Jaw Thickness3/8", 1/2"
Jaw Width1/2"
Maximum Jaw Opening15/16", 2"
Overall Length6 1/2", 10"
Plier TypesTongue & Groove
StandardsANSI
Steel TypeHigh Carbon Steel

Shipping Info:

Ship weight (kg) 0.594
Ship height (cm)2.54
Ship length (cm)25.4
Ship width (cm)16.51
HS code8203204000
Country of OriginUS

Product Variants

ProductModelNumber Of PiecesMaterialHandle TypeTether CapableHandle ColorSpring ReturnPrice
CHANNELLOCK VJ-3 Tongue And Groove Set Steel Blue 3 Pcs | AA2KKQ 10N537 VJ-33Carbon SteelDippedNot Tether CapableBlueNo€47.69
CHANNELLOCK GLS-3 Tongue and Groove Plier Set 3 PC | AB4JWU 1YHL9 GLS-33Carbon SteelDippedNot Tether CapableBlueNo€45.83
CHANNELLOCK GS-3 Plier Set 12 Inch 9 1/2 Inch 6 1/2 in | AC9UDM 3JZC9 GS-33SteelDippedNot Tether CapableBlueNo€47.42
CHANNELLOCK GLS-1 Tongue and Groove Griplock Plier 2piece set | AC9UYQ 3KGX8 GLS-12SteelDippedNot Tether CapableBlueNo€33.00
CHANNELLOCK GS-1 Plier Set 2 Pieces | AD6YXR 4CR44 GS-12SteelDippedNot Tether CapableBlueNo€28.82
CHANNELLOCK PC-1 Tongue and Groove Plier Set Dipped 4 Pieces | AH8CXB 38GU20 PC-14SteelDippedNot Tether CapableBlueNo€80.82

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHANNELLOCK VJ-2 V-Jaw Tongue and Groove Plier Set, 2 Pc
€30.48 /unit