CHANNELLOCK GS-3 Plier Set 12 Inch 9 1/2 Inch 6 1/2 in | AC9UDM 3JZC9

CHANNELLOCK GS-3 Tongue and Groove Plier Set, 3 Pc

Item: AC9UDM Model: GS-3Cross Ref: 3JZC9
In Stock

Get it by Friday, Jun 13

€47.42 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPliers Set
Adjustment MechanismSelf Adjusting
Grip MaterialPlastic
Grip StyleStandard Cushion
Handle ColorBlue
Handle StyleDipped
Handle TypeDipped
Includes12 1/2 In Tongue & Groove Pliers, 6 1/2 In Tongue & Groove Pliers, 9 1/25 In Tongue & Groove Pliers
InsulatedNo
Jaw TextureSerrated
Jaw Thickness1/2"
MaterialSteel
No. Of Jaw Positions7
No. Of Pieces3
Non SparkingNo
Non-sparkingNo
Number Of Pieces3
Number Of Pliers3
Plier Jaw StyleStraight Jaw
Plier MaterialSteel
Plier Product GroupPlier Sets
Spring ReturnNo
Tether CapableNot Tether Capable
Tether ReadyNo
FeaturesLaser-Hardened Teeth, Patented Reinforcing Edge to Minimize Stress Breakage and Right Angle, Permalock Fastener to Eliminate Nut and Bolt Failure
Jaw Bend
Jaw Length7/8", 1 1/8", 1 1/2"
Jaw ShapeFlat
Jaw Width1/2"
Maximum Jaw Opening7/8", 1 1/2", 2 1/4"
Overall Length6 1/2", 9 1/2", 12"
Plier TypesTongue & Groove
Steel TypeHigh Carbon Steel

Shipping Info:

Ship weight (kg) 1.179
Ship height (cm)2.54
Ship length (cm)30.48
Ship width (cm)22.86
HS code8203204000
Country of OriginUS

Product Variants

ProductModelNumber Of PiecesMaterialHandle TypeTether CapableHandle ColorSpring ReturnPrice
CHANNELLOCK VJ-3 Tongue And Groove Set Steel Blue 3 Pcs | AA2KKQ 10N537 VJ-33Carbon SteelDippedNot Tether CapableBlueNo€47.69
CHANNELLOCK VJ-2 Tongue And Groove Set V-Jaw Steel Blu 2 Pc | AA2KKW 10N543 VJ-22Carbon SteelDippedNot Tether CapableBlueNo€30.48
CHANNELLOCK GLS-3 Tongue and Groove Plier Set 3 PC | AB4JWU 1YHL9 GLS-33Carbon SteelDippedNot Tether CapableBlueNo€45.83
CHANNELLOCK GLS-1 Tongue and Groove Griplock Plier 2piece set | AC9UYQ 3KGX8 GLS-12SteelDippedNot Tether CapableBlueNo€33.00
CHANNELLOCK GS-1 Plier Set 2 Pieces | AD6YXR 4CR44 GS-12SteelDippedNot Tether CapableBlueNo€28.82
CHANNELLOCK PC-1 Tongue and Groove Plier Set Dipped 4 Pieces | AH8CXB 38GU20 PC-14SteelDippedNot Tether CapableBlueNo€80.82

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHANNELLOCK GS-3 Tongue and Groove Plier Set, 3 Pc
€47.42 /unit