CHANNELLOCK E346CB Linemans Pliers 6 Inch Length Cushion Grip | AH8GKD 38RW27

CHANNELLOCK E346CB Linemans Pliers 6 Inch Length Cushion Grip

Item: AH8GKD Model: E346CBCross Ref: 38RW27
In Stock

Get it by Tuesday, Jun 17

€69.94 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLinemans Plier
Grip TypeCushion Grip
Handle TypeCushion Grip
Jaw Length1.187"
Jaw Thickness0.203"
Jaw Width0.812"
MaterialCarbon Steel
Overall Length6"
Spring ReturnNo
Tether CapableNot Tether Capable
Handle StyleCushion Grip
High LeverageNo
InsulatedNo
Non-sparkingNo
Plier MaterialCarbon Steel
Plier TypeLineman's Pliers
StandardsASME B107

Shipping Info:

Ship weight (kg) 0.1814
Ship height (cm)2.54
Ship length (cm)15.24
Ship width (cm)7.62
Country of OriginUS

Product Details:

    • High Leverage : No
    • Wire Crimper : No
    • Fish Tape Puller : No

Product Variants

ProductModelJaw LengthJaw WidthJaw ThicknessHandle TypeOverall LengthMaterialSpring ReturnTether CapablePrice
CHANNELLOCK E348 Linemans Pliers 8 Inch Length Ergonomic | AH8GJY 38RW22 E3481.766"1"0.266"Ergonomic8"Carbon SteelNoNot Tether Capable€49.76
CHANNELLOCK E348CB Linemans Pliers 8 Inch Length Cushion Grip | AH8GJZ 38RW23 E348CB1.766"1"0.266"Cushion Grip8"Carbon SteelNoNot Tether Capable€44.89

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHANNELLOCK E346CB Linemans Pliers 6 Inch Length Cushion Grip
€69.94 /unit