Flat Shipping

Flat Shipping at €24.99 + VAT

CHANNELLOCK E336 Diagonal Cutters 6 Inch Length Ergonomic | AH8GKP 38RW37

CHANNELLOCK E336 Diagonal Cutters 6 Inch Length Ergonomic

Item: AH8GKP Model: E336Cross Ref: 38RW37
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€48.77 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDiagonal Cutters
Cut ProfileFlushed
Handle ColorBlue
Handle TypeErgonomic
Jaw Bend
Jaw Length0.562"
Jaw Width3/4"
MaterialSteel
Nose TypeOval
Overall Length6"
Spring ReturnNo
Tether CapableNot Tether Capable
Tool Length6"
Additional Tool FunctionsWire Cutter
Blade MaterialSteel
Cutter Length1/2"
Cutter LocationSide
Cutter TypeDiagonal Cutting Pliers
Esd-safeNo
FeaturesAnvil Style Cutting Edges, Laser Heat Treated Cutting Edges, Precision Machined Knife
For Maximum Diameter Hard Steel3/64"
For Wire/cable TypeMedium-Hard Wire, Soft Wire
Grip StyleStandard Cushion
Handle StylePistol Grip
Head Offset Angle
High LeverageYes
InsulatedNo
Jaw Opening TypeManual
Jaw Thickness1/2"
Joint TypeLap
Material ApplicationsSteel
Maximum Wire Cutting Diameter0.484"
Maximum Wire Cutting Gauge10 AWG
Non-sparkingNo
Plier MaterialSteel
Plier TypeDiagonal Cutting Pliers
SeriesXLT
StandardsASME B107
Steel TypeHigh Carbon Alloy Steel
Tether ReadyNo
Voltage RatingNot Rated
Weight0.35 lbs.

Shipping Info:

Ship weight (kg) 0.1665
Ship height (cm)2.54
Ship length (cm)25.4
Ship width (cm)7.62
Country of OriginUS

Product Details:

    • Nonsparking : No
    • Insulated / Uninsulated : Uninsulated
    • ESD Safe : No
    • Wire Stripper : No

Product Variants

ProductModelJaw LengthJaw WidthOverall LengthHandle ColorMaterialHandle TypeVoltage RatingTool LengthPrice
CHANNELLOCK 338 Diagonal Cutter 8 Inch Overall Length 25/32 Inch Jaw Length | AD2AHW 3LY73 3380.781"1.187"8"BlueDrop Forged Carbon SteelErgonomic--€22.19
CHANNELLOCK 337 Diagonal Cutter 7 Inch Overall Length 25/32 Inch Jaw Length | AE4LNU 5LJ43 3370.781"1.187"7"BlueDrop Forged Carbon SteelErgonomic337V-€33.26
CHANNELLOCK 436 Diagonal Cutter 6 Inch Overall Length 27/32 Inch Jaw Length | AE4LNW 5LJ47 4360.844"1.187"6"BlueDrop Forged Carbon SteelErgonomic436V-€49.88
CHANNELLOCK 758 Diagonal Cutters 7-1/2 Inch | AF6KVH 19TT62 7580.906"0.594"7 1/2"BlueCopper, PlasticErgonomic1000V-€32.53
CHANNELLOCK E337CB Diagonal Cutters 7-1/4 Inch Length Cushion Grip | AH8GKN 38RW36 E337CB7/8"1"7 1/4"Blue, RedSteelCushion Grip-7"€49.33

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHANNELLOCK E336 Diagonal Cutters 6 Inch Length Ergonomic
€48.77 /unit