Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

CHANNELLOCK 460 Plier Tongue/groove 16 In | AD6YXQ 4CR43

CHANNELLOCK 460 Plier Tongue/groove 16 In

Item: AD6YXQ Model: 460Cross Ref: 4CR43
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€62.92 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTongue and Groove Pliers
Adjustment TypeGroove Joint
FinishPolish
Handle TypeDipped
Jaw Length2 1/2"
Jaw TypeStraight
MaterialForged Alloy Steel
Max. Jaw Opening4 1/4"
No. Of Jaw Positions8
Overall Length16 1/2"
Tether CapableStandard Tool
Adjustment MechanismGroove Joint
FeaturesChannellock Blue Grips For Comfort, Laser Heat-Treated Teeth Grip, Patented Reinforcing Edge, Permalock Fastener Eliminates Nut And Bolt Failure, Right Angle
Grip StyleStandard Cushion
Handle ColorBlue
InsulatedNo
Jaw Opening TypeManual
Jaw ShapeFlat
Jaw TextureSerrated
Jaw Thickness5/8"
Maximum Jaw Opening3 3/4"
Non-sparkingNo
Number Of Jaw Positions8
Plier MaterialSteel
Plier TypeTongue & Groove Pliers
StandardsANSI B107.23
Steel TypeHigh Carbon Steel
Tether ReadyNo
Weight3.14 lbs.

Shipping Info:

Ship weight (kg) 1.2015
Ship height (cm)4.83
Ship length (cm)41.91
Ship width (cm)1.52
HS code8203204000
Country of OriginUS

Product Variants

ProductModelMax. Jaw OpeningOverall LengthPrice
CHANNELLOCK 428 Tongue And Groove Plier 8 Inch Length Steel Blue | AA2KKV 10N541 4281 1/2"8"€16.38
CHANNELLOCK 424 Tongue And Groove Plier 4 1/2 Inch Length | AB4JWQ 1YHL5 4241/2"4 1/2"€24.67
CHANNELLOCK 432 Tongue And Groove Plier V-jaw 10 In | AD2XYL 3WDG4 4322"10"€17.23
CHANNELLOCK 420CB Tongue And Groove Plier 9-1/2 Inch Length | AD3LGQ 3ZZT6 420CB1 1/2"9 1/2"€23.00
CHANNELLOCK 430CB Tongue And Groove Plier 10 Inch Length | AD3LGT 3ZZT8 430CB2"10"€23.65
CHANNELLOCK 410 Plier Tongue/groove Nutbuster 9 1/2 In | AD6YXG 4CR35 4101 1/8"9 1/2"€29.61
CHANNELLOCK 414 Plier Tongue/groove Nutbuster 14 In | AD6YXH 4CR36 4142"14"€31.84

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHANNELLOCK 460 Plier Tongue/groove 16 In
€62.92 /unit