Flat Shipping

Flat Shipping at €24.99 + VAT

CHAMPION 324007-105 Louver Assembly, 29-9/32 Inchx28-3/4 Inch | CQ8PCR

CHAMPION 324007-105 Louver Assembly, 29-9/32 Inch x 28-3/4 Inch Size

Item: CQ8PCR Model: 324007-105Cross Ref: 246M12
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€44.89 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAssembly
Overall Length29 5/16"
Overall Width28 3/4"
Product TypeLouver Assembly

Shipping Info:

Ship weight (kg) 5.175
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelAccessory TypePrice
CHAMPION ZNR3616 Bearing Assembly | CQ8PCL ZNR3616--
RFQ
CHAMPION 322117-104 Louver Assembly Complete for 14/21 SD/DD | CQ8PCM 322117-104-€153.01
CHAMPION 324008-303 Louver Assembly, 33-1/4 Inchx35-15/16 Inch | CQ8PCN 324008-303-€48.37
CHAMPION 110610 Overflow Assembly | CQ8PCP 110610Overflow Assembly€10.33
CHAMPION Z4593 Assembly, Muffler Unloader | CQ8PCQ Z4593-€8.85

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHAMPION 324007-105 Louver Assembly, 29-9/32 Inch x 28-3/4 Inch Size
€44.89 /unit