Item | Cable |
Application | For FANUC Robots - 7th Axis |
Conductor Color Code | Black/White |
Conductor Configuration | (7x(6x2.0))C |
Conductor Design | (7X(6X2.0))C |
Conductor Material | Copper |
Includes Ground | Yes |
Jacket Color | Black |
Jacket Material | PUR |
Length | Order By The Foot |
Max. Acceleration | 65.6 m/sq. sec. |
Max. Operating Temp. | 176°F |
Maximum Velocity (supported) | 7 FPS |
Maximum Velocity (unsupported) | 10 FPS |
Min. Operating Temp. (fixed) | -58°F |
Min. Operating Temp. (flexible) | -40°F |
Minimum Bend Radius Factor (fixed) | 5 x OD |
Minimum Bend Radius Factor (flexible) | 8 x OD |
Minimum Bend Radius Factor E-chain | 10 x OD |
Outside Dia. | 1 11/25" |
Resistance Properties | Coolant Resistant, Oil And Grease Resistant, UV/Sunlight Resistant |
Shielding | Shielded |
Voltage | 600V |
Cable Series | CFSPECIAL-792 |
Maximum Acceleration | 65.6 m/sq. sec. |
Maximum Operating Temperature | 176°F |
Maximum Velocity - Supported | 7 FPS |
Maximum Velocity - Unsupported | 10 FPS |
Minimum Bend Radius Factor - E-chain | 10 x OD |
Minimum Bend Radius Factor - Fixed | 5 x OD |
Minimum Bend Radius Factor - Flexible | 8 x OD |
Minimum Operating Temperature - Fixed | -58°F |
Minimum Operating Temperature - Flexible | -40°F |
Outside Diameter | 1.44" |
Standards | CE AND CEI 20-35, CTP C-DE.PB49.B.00416, DESINA VDW, DNV TYPE TESTING 61 935-14 HH, EAC TC RU C-DE. ME77.B.01559, NFPA 79-2012 CHAPTER 12.9, UL/CSA AWM |