Flat Shipping

Flat Shipping at €24.99 + VAT

CHAINFLEX CFROBOT8-049 Bus Cable, CFROBOT8, Shielded, PUR Jacket, Ethernet/CAT6, 0.37 Inch Outside Dia, 5 x OD | CQ8MEF

CHAINFLEX CFROBOT8-049 Bus Cable, CFROBOT8, Shielded, PUR Jacket, Ethernet/CAT6, 0.37 Inch Outside Dia, 5 x OD

Item: CQ8MEF Model: CFROBOT8-049Cross Ref: 801ML6
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€30.80 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCable
ApplicationFor Robots, Handling & Spindle Drives
Bus SystemEthernet/CAT6
Conductor Color CodeWhite-Blue/Blue, White-Brown/Brown, White-Green/Green, White-Orange/Orange
Conductor Configuration(4) Pair 26 AWG (0.15)
Conductor MaterialCopper
Impedance100 ohms
Includes GroundNo
Jacket ColorBlue
Jacket MaterialPUR
LengthOrder By The Foot
Max. Operating Temp.158°F
Min. Operating Temp. (fixed)-58°F
Min. Operating Temp. (flexible)-40°F
Minimum Bend Radius Factor (fixed)5 x OD
Minimum Bend Radius Factor (flexible)8 x OD
Minimum Bend Radius Factor E-chain10 x OD
Outside Dia.0.37"
Resistance PropertiesOil And Grease Resistant, UV/Sunlight Resistant
ShieldingShielded
Voltage50V
Cable SeriesSeries CFROBOT8
Conductor Design(4) Pair 26 AWG (0.15)
Maximum Operating Temperature158°F
Minimum Bend Radius Factor - E-chain10 x OD
Minimum Bend Radius Factor - Fixed5 x OD
Minimum Bend Radius Factor - Flexible8 x OD
Minimum Operating Temperature - Fixed-58°F
Minimum Operating Temperature - Flexible-40°F
Outside Diameter0.37"
Product TypeBus Cable
Standards2014/35/EU, 2014/35/EUL/CSA AWM, CTP 2011/65/EU (ROHS COMPLIANT-II), EAC TC RU C-DE. ME77.B.01559

Shipping Info:

Ship weight (kg) 0.0292
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelOutside Dia.VoltageIncludes GroundMax. Operating Temp.Jacket ColorBus SystemConductor DesignImpedancePrice
CHAINFLEX CFROBOT8-022 Bus Cable, CFROBOT8, Shielded, PUR Jacket, CAN-Bus | CQ8MEC CFROBOT8-0220.3"50VNo158°FBlueCan-Bus-120 ohms€16.87
CHAINFLEX CFROBOT8-030 Bus Cable, CFROBOT8, Shielded, PUR Jacket, Device Net, 0.37 Inch Outside Dia, 5 x OD | CQ8MED CFROBOT8-0300.37"50VNo158°FBlackDevice Net(1) Pair 24 AWG (0.25)/(1) Pair 22 AWG (0.34)120 ohms€17.11
CHAINFLEX CFROBOT8-045 Bus Cable, CFROBOT8, Shielded, PUR Jacket, Ethernet/CAT5, 0.37 Inch Outside Dia, 5 x OD | CQ8MEE CFROBOT8-0450.37"50VNo158°FBlueEthernet/CAT5-100 ohms€23.96
CHAINFLEX CFROBOT8-050 Bus Cable, CFROBOT8, Shielded, PUR Jacket, Ethernet/CAT6A, 0.41 Inch Outside Dia, 5 x OD | CQ8MEG CFROBOT8-0500.41"50VNo158°FBlueEthernet/CAT6A-100 ohms€45.72
CHAINFLEX CFROBOT8-052 Bus Cable, CFROBOT8, Shielded, PUR Jacket, Ethernet/CAT7, 0.41 Inch Outside Dia, 5 x OD | CQ8MEH CFROBOT8-0520.41"50VNo158°FBlueEthernet/CAT7-100 ohms€54.57
CHAINFLEX CFROBOT8-001 Bus Cable, CFROBOT8, Shielded, PUR Jacket, Profibus | CQ8MEJ CFROBOT8-0010.31"50VNo158°FBluePROFIBUS(2) 22 AWG (0.35)150 ohms€18.79
CHAINFLEX CFROBOT8-060 Bus Cable, CFROBOT8, Shielded, PUR Jacket, Profinet | CQ8MEK CFROBOT8-0600.33"50VNo158°FBluePROFINET(2) Pair Star Quad 22 AWG (0.34)100 ohms€21.53

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHAINFLEX CFROBOT8-049 Bus Cable, CFROBOT8, Shielded, PUR Jacket, Ethernet/CAT6, 0.37 Inch Outside Dia, 5 x OD
€30.80 /unit