Item | Cable |
Bus System | USB |
Conductor Color Code | Green/White-Green Blue/Yellow, Orange/Violet, Red/Black |
Conductor Configuration | (2 x (2 x 28 AWG) + 2 x (2 x 28 AWG) C) C |
Conductor Material | Copper |
Impedance | 90 ohms |
Includes Ground | No |
Jacket Color | Red |
Jacket Material | PVC |
Length | Order By The Foot |
Max. Acceleration | 98.4 m/sq. sec. |
Max. Operating Temp. | 158°F |
Maximum Velocity (supported) | 7 FPS |
Maximum Velocity (unsupported) | 10 FPS |
Min. Operating Temp. (fixed) | 5°F |
Min. Operating Temp. (flexible) | 23°F |
Minimum Bend Radius Factor (fixed) | 7 x OD |
Minimum Bend Radius Factor (flexible) | 10 x OD |
Minimum Bend Radius Factor E-chain | 12.5 x OD |
Outside Dia. | 7/25" |
Resistance Properties | Antimicrobial, Oil And Grease Resistant, UV/Sunlight Resistant |
Shielding | Shielded |
Voltage | 50V |
Cable Series | Series CFBUS-PVC |
Maximum Acceleration | 98.4 m/sq. sec. |
Maximum Operating Temperature | 158°F |
Maximum Velocity - Supported | 7 FPS |
Maximum Velocity - Unsupported | 10 FPS |
Minimum Bend Radius Factor - E-chain | 12.5 x OD |
Minimum Bend Radius Factor - Fixed | 7 x OD |
Minimum Bend Radius Factor - Flexible | 10 x OD |
Minimum Operating Temperature - Fixed | 5°F |
Minimum Operating Temperature - Flexible | 23°F |
Product Type | Bus Cable |
Standards | 2011/65/EU (ROHS COMPLIANT-II), 2014/35/EU, CE 2014/35, TC RU C-DE. ME77.B.01218, VDW DESINA |