Flat Shipping

Flat Shipping at €24.99 + VAT

CHAINFLEX CF890-25-25 Control Cable, Cf890, Pur Jacket, Jet Black, 25 Conductors, 14 Awg, Unshielded, 7 X Od | CQ8NNL

CHAINFLEX CF890-25-25 Control Cable, Cf890, Pur Jacket, Jet Black, 25 Conductors, 14 Awg, Unshielded, 7 X Od

Item: CQ8NNL Model: CF890-25-25Cross Ref: 801KA5
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€25.09 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemControl Cable
Conductor MaterialCopper
Conductor Size14 AWG
Includes GroundYes
Jacket ColorJet Black
Jacket MaterialPUR
LengthOrder By The Foot
Max. Acceleration65.6 m/sq. sec.
Max. Operating Temp.176°F
Maximum Velocity (unsupported)10 FPS
Min. Operating Temp. (fixed)-58°F
Min. Operating Temp. (flexible)-40°F
Minimum Bend Radius Factor (fixed)7 x OD
Minimum Bend Radius Factor (flexible)10 x OD
Minimum Bend Radius Factor E-chain12.5 x OD
Number Of Conductors25
Outside Dia.0.85"
Resistance PropertiesFlame Retardant, Oil And Grease Resistant, UV/Sunlight Resistant
ShieldingUnshielded
Voltage600V

Shipping Info:

Ship weight (kg) 0.2376
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelJacket MaterialMinimum Bend Radius Factor (fixed)VoltageMax. Operating Temp.Jacket ColorShieldingOutside Dia.Number Of ConductorsPrice
CHAINFLEX CF888-021 Bus Cable, CF888, CAN-Bus, PVC Jacket, Red, Shielded, 8 x OD, Order by the Foot | CQ8MBU CF888-021PVC8 x OD50V158°FRedShielded0.33"-€2.52
CHAINFLEX CF888-045 Bus Cable, CF888, Ethernet/CAT5e, PVC Jacket, Red, Shielded, 8 x OD, Order by the Foot | CQ8MBV CF888-045PVC8 x OD50V158°FRedShielded7/25"-€3.32
CHAINFLEX CF888-001 Bus Cable, CF888, Profibus, PVC Jacket, Red, Shielded, 8 x OD, Order by the Foot | CQ8MBW CF888-001PVC8 x OD50V158°FRedShielded0.31"-€2.20
CHAINFLEX CF888-060 Bus Cable, CF888, Profinet, PVC Jacket, Yellow/Green, Shielded, 8 x OD, Order by the Foot | CQ8MBX CF888-060PVC8 x OD50V158°FYellow, GreenShielded7/25"-€3.47
CHAINFLEX CF898-081 Bus Cable, CF898, ASI Bus, PUR Jacket, Black, Shielded, 8 x OD, Order by the Foot | CQ8MBY CF898-081PUR8 x OD50V158°FBlackShielded--€3.83
CHAINFLEX CF898-083 Bus Cable, CF898, ASI Bus, PUR Jacket, Black, Shielded, 8 x OD, Order by the Foot | CQ8MBZ CF898-083PUR8 x OD50V158°FBlackShielded--€4.42
CHAINFLEX CF898-082 Bus Cable, CF898, ASI Bus, PUR Jacket, Yellow, Shielded, 8 x OD, Order by the Foot | CQ8MCA CF898-082PUR8 x OD50V158°FYellowShielded--€4.42

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHAINFLEX CF890-25-25 Control Cable, Cf890, Pur Jacket, Jet Black, 25 Conductors, 14 Awg, Unshielded, 7 X Od
€25.09 /unit