Flat Shipping

Flat Shipping at €24.99 + VAT

CHAINFLEX CF5-05-07-100 Continuous Flexing Control Cable 6a 600v | AC3UKM 2WGG8

CHAINFLEX CF5-05-07-100 Continuous Flexing Control Cable 6a 600v

Item: AC3UKM Model: CF5-05-07-100Cross Ref: 2WGG8
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€316.19 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCont. Flexing Control Cable
Conductor MaterialCopper
Jacket ColorGreen
Jacket MaterialPVC
Max. Voltage600V
Min. Bend Radius7.5 x O.D.
Nominal Outside Dia.0.31"
Number Of Conductors7
Shielded / UnshieldedUnshielded
Spool Length100 ft.
Temp. Range+23°F to +158°F
Wire Size20 AWG
Cable SeriesSeries CF5
Conductor Color Code(1) Green, Yellow, Black With White Numbers
Conductor Size20 AWG
Length100 ft.
Maximum Operating Temperature158°F
Minimum Bend Radius Factor - E-chain6.8 x OD
Minimum Bend Radius Factor - Fixed4 x OD
Minimum Bend Radius Factor - Flexible5 x OD
Minimum Operating Temperature - Flexible23°F
Outside Dia.0.31"
Product TypeControl Cable
Resistance PropertiesOil and Grease Resistant
ShieldingUnshielded
StandardsCRUUS/ CE
Voltage600V

Shipping Info:

Ship weight (kg) 3.0375
Ship height (cm)16
Ship length (cm)25.4
Ship width (cm)25.4
HS code8544493080
Country of OriginDE

Product Variants

ProductModelJacket MaterialNumber Of ConductorsJacket ColorNominal Outside Dia.Max. VoltageShielded / UnshieldedSpool LengthMin. Bend RadiusPrice
CHAINFLEX CF77-UL-07-20-1 Continuous Flexing Control Cable 6a 300v | AB7UEK 24A980 CF77-UL-07-20-1Polyurethane20Gray0.55"300VUnshielded-7.5 x O.D.€9.82
CHAINFLEX CF77-UL-07-20-25 Continuous Flexing Control Cable 6a 300v | AB7UFF 24A999 CF77-UL-07-20-25Polyurethane20Gray0.55"300VUnshielded25 ft.7.5 x O.D.€218.57
CHAINFLEX CF77-UL-07-20-100 Continuous Flexing Control Cable 6a 300v | AB7UHM 24C019 CF77-UL-07-20-100Polyurethane20Gray0.55"300VUnshielded100 ft.7.5 x O.D.€880.58
CHAINFLEX CF78-UL-05-07-1 Continuous Flexing Control Cable 6a 300v | AB7UHZ 24C030 CF78-UL-05-07-1Polyurethane7Gray0.37"300VShielded-7.5 x O.D.€5.72
CHAINFLEX CF78-UL-07-18-1 Continuous Flexing Control Cable 6a 300v | AB7UJF 24C036 CF78-UL-07-18-1Polyurethane18Gray0.61"300VShielded-7.5 x O.D.€16.55
CHAINFLEX CF78-UL-05-07-25 Continuous Flexing Control Cable 6a 300v | AB7UJQ 24C045 CF78-UL-05-07-25Polyurethane7Gray0.37"300VShielded25 ft.7.5 x O.D.€136.22
CHAINFLEX CF78-UL-07-18-25 Continuous Flexing Control Cable 6a 300v | AB7UJX 24C051 CF78-UL-07-18-25Polyurethane18Gray0.61"300VShielded25 ft.7.5 x O.D.€288.99

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHAINFLEX CF5-05-07-100 Continuous Flexing Control Cable 6a 600v
€316.19 /unit