Flat Shipping

Flat Shipping at €24.99 + VAT

CLE-LINE C17822 Cone Bur, Single Cut, 1/4 Inch Shank, 1/2 Inch Head, Lg Of Cut 1-1/8 Inch, Sl-4L6 | CQ8YHG

CLE-LINE C17822 Cone Bur, Single Cut, 1/4 Inch Shank, 1/2 Inch Head, Lg Of Cut 1-1/8 Inch, Sl-4L6

Item: CQ8YHG Model: C17822Cross Ref: 50AX07
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€107.05 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBur
Abrading ApplicationGeneral Purpose Use For Smooth Finish
CoatingBright Uncoated
Cut TypeSingle Cut
Cutting Length1 1/8"
End TypeRadius
Head Dia.1/2"
Head MaterialCarbide
Head ShapeCone
Included Angle14°
List Number1852
Max. Rpm50000 RPM
Overall Length7 1/8"
Primary Material ApplicationCast Iron, Ferrous Metals, Non-Ferrous Metals, Steel
Shank Dia.1/4"
Shank MaterialHardened Steel
Trade NumberSL-4L6
Head Diameter1/2"
Head Length1 1/8"
Maximum Operating Speed50000 RPM
Shank Diameter1/4"
System Of MeasurementImperial

Shipping Info:

Ship weight (kg) 0.333
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelCut TypeTrade NumberCutting LengthHead Dia.Included AngleMax. RpmHead ShapeEnd TypePrice
CLE-LINE C17567 Cone Bur, Double Cut, 1/4 Inch Shank, 1/2 Inch Head, Lg Of Cut 1-1/8 Inch, Sl-4 | CQ8YGM C17567Double CutSL-41 1/8"1/2"14°50000 RPMConeRadius€59.53
CLE-LINE C17845 Cone Bur, Double Cut, 1/4 Inch Shank, 1/2 Inch Head, Lg Of Cut 1-1/8 Inch, Sl-4L6 | CQ8YGN C17845Double CutSL-4L61 1/8"1/2"14°50000 RPMConeRadius€107.42
CLE-LINE C17564 Cone Bur, Double Cut, 1/4 Inch Shank, 1/4 Inch Head, Lg Of Cut 5/8 Inch, Sl-1 | CQ8YGT C17564Double CutSL-15/8"1/4"14°70000 RPMConeRadius€37.40
CLE-LINE C17844 Cone Bur, Double Cut, 1/4 Inch Shank, 3/8 Inch Head, Lg Of Cut 1-1/16 Inch, Sl-3L6 | CQ8YGU C17844Double CutSL-3L61.062"3/8"14°66000 RPMConeRadius€96.20
CLE-LINE C17565 Cone Bur, Double Cut, 1/4 Inch Shank, 5/16 Inch Head, Lg Of Cut 7/8 Inch, Sl-2 | CQ8YGW C17565Double CutSL-27/8"5/16"14°68000 RPMConeRadius€43.63
CLE-LINE C17587 Cone Bur, Double Cut, 1/4 Inch Shank, 5/8 Inch Head, Lg Of Cut 1-5/16 Inch, Sl-6 | CQ8YGY C17587Double CutSL-61.312"5/8"14°40000 RPMConeRadius€106.70
CLE-LINE C17595 Cone Bur, Double Cut, 3.00 mm Shank, 3.00 mm Head, Lg Of Cut 9.50 mm, Sl-41 | CQ8YHA C17595Double CutSL-419.5 mm3 mm---€19.86

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CLE-LINE C17822 Cone Bur, Single Cut, 1/4 Inch Shank, 1/2 Inch Head, Lg Of Cut 1-1/8 Inch, Sl-4L6
€107.05 /unit