Item | Control Cable |
Conductor Color Code | In Accordance With DIN 47100 |
Conductor Material | Copper |
Conductor Size | 22 AWG |
Includes Ground | No |
Jacket Color | Moss Green |
Jacket Material | PVC |
Length | Order By The Foot |
Max. Acceleration | 262.5 m/sq. sec. |
Max. Operating Temp. | 158°F |
Maximum Velocity (supported) | 16 FPS |
Maximum Velocity (unsupported) | 33 FPS |
Min. Operating Temp. (fixed) | 5°F |
Min. Operating Temp. (flexible) | 23°F |
Minimum Bend Radius Factor (fixed) | 4 x OD |
Minimum Bend Radius Factor (flexible) | 5 x OD |
Minimum Bend Radius Factor E-chain | 6.8 x OD |
Number Of Conductors | 25 |
Outside Dia. | 0.55" |
Resistance Properties | Flame Retardant, Oil And Grease Resistant, UV/Sunlight Resistant |
Shielding | Unshielded |
Voltage | 600V |
Cable Series | Series CF5 |
Maximum Acceleration | 262.5 m/sq. sec. |
Maximum Operating Temperature | 158°F |
Maximum Velocity - Supported | 16 FPS |
Maximum Velocity - Unsupported | 33 FPS |
Minimum Bend Radius Factor - E-chain | 6.8 x OD |
Minimum Bend Radius Factor - Fixed | 4 x OD |
Minimum Bend Radius Factor - Flexible | 5 x OD |
Minimum Operating Temperature - Fixed | 5°F |
Minimum Operating Temperature - Flexible | 23°F |
Product Type | Control Cable |
Standards | 2011/65/EU (ROHS COMPLIANT-II), CE 2014/35/EU, CEI 20-35, CF130.15.07.UL ISO CLASS 1 (OUTER JACKET MATERIAL), IPA STANDARD 14644-1, CTP C-DE.PB49.B.00416, DIN EN 50363-4-1, IEC 60332-1-2, CABLE FLAME, VW-1, FT1, FT2 / HORIZONTAL FLAME, FT4 TC-ER UL 1277, WTTC UL 2277, MTW UL W63, NFPA 79 2012 CHAPTER 12.9, PV 3.10.7 STATUS 1992 |