Flat Shipping

Flat Shipping at €24.99 + VAT

CHAINFLEX CF310-700-01-1 Continuous Flexing Power Cable 250a 1000v | AB7UPP 24C160

CHAINFLEX CF310-700-01-1 Continuous Flexing Power Cable 250a 1000v

Item: AB7UPP Model: CF310-700-01-1Cross Ref: 24C160
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€28.30 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCont. Flexing Power Cable
Conductor MaterialCopper
Jacket ColorBlack
Jacket MaterialThermoplastic Elastomer
Max. Amps250A
Max. Voltage1000V
Min. Bend Radius7.5 x O.D.
Nominal Outside Dia.0.69"
Number Of Conductors1
Shielded / UnshieldedShielded
Spool Length1 ft. to 1600 ft.
Temp. Range-31°F to +194°F
Wire ColorCopper
Wire Size2/0 AWG
Cable SeriesSeries CF310-UL
Conductor Color CodeBlack
Conductor Size2/0 AWG
LengthOrder by the Foot
Maximum Operating Temperature194°F
Minimum Bend Radius Factor - E-chain7.5 x OD
Minimum Bend Radius Factor - Fixed4 x OD
Minimum Bend Radius Factor - Flexible6 x OD
Minimum Operating Temperature - Flexible-49°F
Outside Dia.0.69"
Resistance PropertiesCoolant Resistant, Flame Retardant, Oil and Grease Resistant
ShieldingShielded
StandardsCRUUS/CE
Voltage1000V

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)45.72
Ship length (cm)45.72
Ship width (cm)17.78
HS code8544499000
Country of OriginDE

Product Variants

ProductModelNominal Outside Dia.Shielded / UnshieldedJacket MaterialNumber Of ConductorsJacket ColorMax. AmpsMin. Bend RadiusSpool LengthPrice
CHAINFLEX CF300-700-01-1 Continuous Flexing Power Cable 250a 1000v | AB7UPB 24C148 CF300-700-01-10.63"UnshieldedThermoplastic Elastomer1Black250A7.5 x O.D.1 ft. to 1600 ft.€21.50

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHAINFLEX CF310-700-01-1 Continuous Flexing Power Cable 250a 1000v
€28.30 /unit