Flat Shipping

Flat Shipping at €24.99 + VAT

CHAINFLEX CF30-25-04-100 Continuous Flexing Power Cable 30a 1000v | AC3UNR 2WGU9

CHAINFLEX CF30-25-04-100 Continuous Flexing Power Cable 30a 1000v

Item: AC3UNR Model: CF30-25-04-100Cross Ref: 2WGU9
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€544.22 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCont. Flexing Power Cable
Conductor MaterialCopper
Jacket ColorBlack
Jacket MaterialPVC
Max. Voltage1000V
Min. Bend Radius7.5 x O.D.
Nominal Outside Dia.0.41"
Number Of Conductors4
Shielded / UnshieldedUnshielded
Spool Length100 ft.
Temp. Range+23°F to +158°F
Cable SeriesSeries CF30
Conductor Color Code(1) Green, Yellow, Black With White Numbers
Conductor Size14 AWG
Length100 ft.
Maximum Operating Temperature158°F
Minimum Bend Radius Factor - E-chain7.5 x OD
Minimum Bend Radius Factor - Fixed4 x OD
Minimum Bend Radius Factor - Flexible6 x OD
Minimum Operating Temperature - Flexible23°F
Outside Dia.0.41"
Resistance PropertiesOil and Grease Resistant
ShieldingUnshielded
StandardsCRUUS/ CE
Voltage1000V

Shipping Info:

Ship weight (kg) 7.8525
Ship height (cm)18.8
Ship length (cm)44.7
Ship width (cm)44.7
HS code8544499000
Country of OriginDE

Product Variants

ProductModelJacket MaterialNominal Outside Dia.Shielded / UnshieldedSpool LengthNumber Of ConductorsJacket ColorMin. Bend RadiusMax. VoltagePrice
CHAINFLEX CF34-25-04-1 Continuous Flexing Power Cable 30a 1000v | AB7UNL 24C134 CF34-25-04-1Thermoplastic Elastomer0.39"Unshielded1 ft. to 1600 ft.4Black7.5 x O.D.1000V€8.18
CHAINFLEX CF35-25-04-1 Continuous Flexing Power Cable 30a 1000v | AB7UNR 24C139 CF35-25-04-1Thermoplastic Elastomer0.43"Shielded1 ft. to 1600 ft.4Black7.5 x O.D.1000V€14.61
CHAINFLEX CF30-25-04 Continuous Flexing Power Cable 30a 1000v | AC3JUK 2TZG1 CF30-25-04PVC0.41"Unshielded-4Black7.5 x O.D.1000V€5.86
CHAINFLEX CF31-25-04 Continuous Flexing Power Cable 30a 1000v | AC3JUQ 2TZG6 CF31-25-04PVC0.49"Shielded-4Black7.5 x O.D.1000V€10.15
CHAINFLEX CF30-25-04-25 Continuous Flexing Power Cable 30a 1000v | AC3JYP 2TZV8 CF30-25-04-25PVC0.41"Unshielded25 ft.4Black7.5 x O.D.1000V€114.53
CHAINFLEX CF31-25-04-25 Continuous Flexing Power Cable 30a 1000v | AC3JYV 2TZW4 CF31-25-04-25PVC0.49"Shielded25 ft.4Black7.5 x O.D.1000V€185.90
CHAINFLEX CF31-25-04-100 Continuous Flexing Power Cable 30a 1000v | AC3UNX 2WGV5 CF31-25-04-100PVC0.49"Shielded100 ft.4Black7.5 x O.D.1000V€721.58

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHAINFLEX CF30-25-04-100 Continuous Flexing Power Cable 30a 1000v
€544.22 /unit