Flat Shipping

Flat Shipping at €24.99 + VAT

CHAINFLEX CF298-03-04 Data Cable, Cf298, Tpe Jacket, Steel Blue, 4 Conductors, 22 Awg, Unshielded, 3 X Od | CQ8MKA

CHAINFLEX CF298-03-04 Data Cable, Cf298, Tpe Jacket, Steel Blue, 4 Conductors, 22 Awg, Unshielded, 3 X Od

Item: CQ8MKA Model: CF298-03-04Cross Ref: 801LX4
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€15.40 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCable
Conductor Color CodeBlack, Blue, Brown, White
Conductor ConfigurationTwisted Pair
Conductor Size22 AWG
Includes GroundNo
Jacket ColorSteel Blue
Jacket MaterialTPE
LengthOrder By The Foot
Max. Acceleration328.1 m/sq. sec.
Max. Operating Temp.194°F
Maximum Velocity (supported)20 FPS
Maximum Velocity (unsupported)33 FPS
Min. Operating Temp. (fixed)-67°F
Min. Operating Temp. (flexible)-58°F
Minimum Bend Radius Factor (fixed)3 x OD
Minimum Bend Radius Factor (flexible)4 x OD
Minimum Bend Radius Factor E-chain4 x OD
Number Of Conductors4
Outside Dia.6/25"
Resistance PropertiesOil And Grease Resistant, UV/Sunlight Resistant
ShieldingUnshielded
Voltage300V
Cable SeriesSeries CF298
Maximum Acceleration328.1 m/sq. sec.
Maximum Operating Temperature194°F
Maximum Velocity - Supported20 FPS
Maximum Velocity - Unsupported33 FPS
Minimum Bend Radius Factor - E-chain4 x OD
Minimum Bend Radius Factor - Fixed3 x OD
Minimum Bend Radius Factor - Flexible4 x OD
Minimum Operating Temperature - Fixed-67°F
Minimum Operating Temperature - Flexible-58°F
Product TypeData Cable
Standards2011/65/EU (ROHS COMPLIANT-II), CE 2014/35/EU, CF9.15.07 ISO CLASS 1 (OUTER JACKET MATERIAL), IPA STANDARD 14644-1, DIN EN 60811-404, EN 60754, PV 3.10.7 STATUS 1992, VDMA 24568 WITH PLANTOCUT 8 S-MB BY DEA

Shipping Info:

Ship weight (kg) 0.0113
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelJacket MaterialMinimum Bend Radius Factor (fixed)VoltageMax. Operating Temp.Jacket ColorShieldingOutside Dia.Number Of ConductorsPrice
CHAINFLEX CF888-021 Bus Cable, CF888, CAN-Bus, PVC Jacket, Red, Shielded, 8 x OD, Order by the Foot | CQ8MBU CF888-021PVC8 x OD50V158°FRedShielded0.33"-€2.52
CHAINFLEX CF888-045 Bus Cable, CF888, Ethernet/CAT5e, PVC Jacket, Red, Shielded, 8 x OD, Order by the Foot | CQ8MBV CF888-045PVC8 x OD50V158°FRedShielded7/25"-€3.32
CHAINFLEX CF888-001 Bus Cable, CF888, Profibus, PVC Jacket, Red, Shielded, 8 x OD, Order by the Foot | CQ8MBW CF888-001PVC8 x OD50V158°FRedShielded0.31"-€2.20
CHAINFLEX CF888-060 Bus Cable, CF888, Profinet, PVC Jacket, Yellow/Green, Shielded, 8 x OD, Order by the Foot | CQ8MBX CF888-060PVC8 x OD50V158°FYellow, GreenShielded7/25"-€3.47
CHAINFLEX CF898-081 Bus Cable, CF898, ASI Bus, PUR Jacket, Black, Shielded, 8 x OD, Order by the Foot | CQ8MBY CF898-081PUR8 x OD50V158°FBlackShielded--€3.83
CHAINFLEX CF898-083 Bus Cable, CF898, ASI Bus, PUR Jacket, Black, Shielded, 8 x OD, Order by the Foot | CQ8MBZ CF898-083PUR8 x OD50V158°FBlackShielded--€4.42
CHAINFLEX CF898-082 Bus Cable, CF898, ASI Bus, PUR Jacket, Yellow, Shielded, 8 x OD, Order by the Foot | CQ8MCA CF898-082PUR8 x OD50V158°FYellowShielded--€4.42

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHAINFLEX CF298-03-04 Data Cable, Cf298, Tpe Jacket, Steel Blue, 4 Conductors, 22 Awg, Unshielded, 3 X Od
€15.40 /unit