Item | Control Cable |
Conductor Color Code | In Accordance With DIN 47100 |
Conductor Material | Copper |
Conductor Size | 24 AWG |
Includes Ground | No |
Jacket Color | Anthracite Gray |
Jacket Material | PUR |
Length | Order By The Foot |
Max. Acceleration | 262.5 m/sq. sec. |
Max. Operating Temp. | 176°F |
Maximum Velocity (supported) | 16 FPS |
Maximum Velocity (unsupported) | 33 FPS |
Min. Operating Temp. (fixed) | -58°F |
Min. Operating Temp. (flexible) | -40°F |
Minimum Bend Radius Factor (fixed) | 3 x OD |
Minimum Bend Radius Factor (flexible) | 4 x OD |
Minimum Bend Radius Factor E-chain | 5 x OD |
Number Of Conductors | 18 |
Outside Dia. | 0.47" |
Resistance Properties | Antimicrobial, Coolant Resistant, Flame Retardant, Oil And Grease Resistant, UV/Sunlight Resistant |
Shielding | Shielded |
Voltage | 300V |
Cable Series | Series CF2 |
Maximum Acceleration | 262.5 m/sq. sec. |
Maximum Operating Temperature | 176°F |
Maximum Velocity - Supported | 16 FPS |
Maximum Velocity - Unsupported | 33 FPS |
Minimum Bend Radius Factor - E-chain | 5 x OD |
Minimum Bend Radius Factor - Fixed | 3 x OD |
Minimum Bend Radius Factor - Flexible | 4 x OD |
Minimum Operating Temperature - Fixed | -58°F |
Minimum Operating Temperature - Flexible | -40°F |
Product Type | Control Cable |
Standards | 2011/65/EU (ROHS COMPLIANT-II), CE 2014/35/EU, CEI 20-35, CF27.07.05.02.01.D ISO CLASS 1 (OUTER JACKET MATERIAL), IPA STANDARD 14644-1, CTP C-DE.PB49.B.00416, DIN EN 50363-10-2, EAC TC RU C-DE. ME77.B.01254, FOLLOWING NFPA 79-2012 CHAPTER 12.9, IEC 60332-1-2, CEI 20-35, VW-1, FT-1, MUD RESISTANT NEK 606-STATUS 2009, PV 3.10.7 STATUS 1992 |