Flat Shipping

Flat Shipping at €24.99 + VAT

CHAINFLEX CF160-UL-15-07 Exposed Run Tray Cable, PVC Jacket, Jet Black, 7 Conductors, 16 Awg, Shielded | CQ8PAE

CHAINFLEX CF160-UL-15-07 Exposed Run Tray Cable, PVC Jacket, Jet Black, 7 Conductors, 16 Awg, Shielded

Item: CQ8PAE Model: CF160-UL-15-07Cross Ref: 801JH0
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€11.38 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTray Cable
Conductor MaterialCopper
Conductor Size16 AWG
Includes GroundYes
Jacket ColorJet Black
Jacket MaterialPVC
LengthOrder By The Foot
Max. Acceleration65.6 m/sq. sec.
Max. Operating Temp.158°F
Maximum Velocity (supported)7 FPS
Maximum Velocity (unsupported)10 FPS
Min. Operating Temp. (fixed)5°F
Min. Operating Temp. (flexible)23°F
Minimum Bend Radius Factor (fixed)4 x OD
Minimum Bend Radius Factor (flexible)6 x OD
Minimum Bend Radius Factor E-chain7.5 x OD
Number Of Conductors7
Outside Dia.0.53"
Resistance PropertiesFlame Retardant, Oil And Grease Resistant
ShieldingShielded
Voltage600V
Cable SeriesSeries CF160-UL
Maximum Acceleration65.6 m/sq. sec.
Maximum Operating Temperature158°F
Maximum Velocity - Supported7 FPS
Maximum Velocity - Unsupported10 FPS
Minimum Bend Radius Factor - E-chain7.5 x OD
Minimum Bend Radius Factor - Fixed4 x OD
Minimum Bend Radius Factor - Flexible6 x OD
Minimum Operating Temperature - Fixed5°F
Minimum Operating Temperature - Flexible23°F
Standards2011/65/EU (ROHS COMPLIANT-II), CE 2014/35/EU, CEI 20-35, CF130.15.07.UL ISO CLASS 1 (OUTER JACKET MATERIAL), IPA STANDARD 14644-1, CTP C-DE.PB49.B.00416, DIN EN 50363-4-1, IEC 60332-1-2, CABLE FLAME, VW-1, FT1, FT2 / HORIZONTAL FLAME, FT4 TC-ER UL 1277, WTTC UL 2277, MTW UL W63, NFPA 79 2012 CHAPTER 12.9, PV 3.10.7 STATUS 1992

Shipping Info:

Ship weight (kg) 0.0819
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelJacket MaterialMinimum Bend Radius Factor (fixed)VoltageMax. Operating Temp.Jacket ColorShieldingOutside Dia.Number Of ConductorsPrice
CHAINFLEX CF888-021 Bus Cable, CF888, CAN-Bus, PVC Jacket, Red, Shielded, 8 x OD, Order by the Foot | CQ8MBU CF888-021PVC8 x OD50V158°FRedShielded0.33"-€2.52
CHAINFLEX CF888-045 Bus Cable, CF888, Ethernet/CAT5e, PVC Jacket, Red, Shielded, 8 x OD, Order by the Foot | CQ8MBV CF888-045PVC8 x OD50V158°FRedShielded7/25"-€3.32
CHAINFLEX CF888-001 Bus Cable, CF888, Profibus, PVC Jacket, Red, Shielded, 8 x OD, Order by the Foot | CQ8MBW CF888-001PVC8 x OD50V158°FRedShielded0.31"-€2.20
CHAINFLEX CF888-060 Bus Cable, CF888, Profinet, PVC Jacket, Yellow/Green, Shielded, 8 x OD, Order by the Foot | CQ8MBX CF888-060PVC8 x OD50V158°FYellow, GreenShielded7/25"-€3.47
CHAINFLEX CF898-081 Bus Cable, CF898, ASI Bus, PUR Jacket, Black, Shielded, 8 x OD, Order by the Foot | CQ8MBY CF898-081PUR8 x OD50V158°FBlackShielded--€3.83
CHAINFLEX CF898-083 Bus Cable, CF898, ASI Bus, PUR Jacket, Black, Shielded, 8 x OD, Order by the Foot | CQ8MBZ CF898-083PUR8 x OD50V158°FBlackShielded--€4.42
CHAINFLEX CF898-082 Bus Cable, CF898, ASI Bus, PUR Jacket, Yellow, Shielded, 8 x OD, Order by the Foot | CQ8MCA CF898-082PUR8 x OD50V158°FYellowShielded--€4.42

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHAINFLEX CF160-UL-15-07 Exposed Run Tray Cable, PVC Jacket, Jet Black, 7 Conductors, 16 Awg, Shielded
€11.38 /unit