Flat Shipping

Flat Shipping at €24.99 + VAT

BW TECHNOLOGIES CP-SF2 Replacement Lcd Frame, 3 1/2 Inch Length, Sensor Frame | CQ8CCQ

BW TECHNOLOGIES CP-SF2 Replacement Lcd Frame, 3 1/2 Inch Length, Sensor Frame

Item: CQ8CCQ Model: CP-SF2Cross Ref: 61UN38
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€27.66 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFrame
Depth3 1/2"
FeaturesSensor Frame
For Use WithBW Flex Series
Height1/2"
Length3 1/2"
Width2"
Accessory BrandHONEYWELL BW
Compatible Detector Model/seriesBW Flex Series
Overall Depth3.5"
Overall Height1/2"
Overall Length3.5"
Overall Width2"
Part TypeReplacement Part
Product TypeLCD Frame
SeriesBW Flex Series

Shipping Info:

Ship weight (kg) 0.0099
Ship height (cm)1.27
Ship length (cm)8.89
Ship width (cm)5.08
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BW TECHNOLOGIES CP-SF2 Replacement Lcd Frame, 3 1/2 Inch Length, Sensor Frame
€27.66 /unit