Flat Shipping

Flat Shipping at €24.99 + VAT

CFG 46401GR Showerhead, Cfc, Edgestone, 1.75 Gpm Fixed Showerhead Flow Rate, Chrome Finish | CQ8LZB

CFG 46401GR Showerhead, Cfc, Edgestone, 1.75 Gpm Fixed Showerhead Flow Rate, Chrome Finish

Item: CQ8LZB Model: 46401GRCross Ref: 492N39
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€28.12 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemShowerhead
Ada CompliantNo
Connection Size1/2"
Connection TypeIPS
Face ShapeCircle
FeaturesEco-Performance Product Certified To Meet Watersense Criteria
Fixed Showerhead Flow Rate1.75 GPM
Fixed Showerhead Thickness3 1/4"
Fixed Showerhead Width2 1/2"
For Use With Grainger Item Number492N39
For Use With Mfr. Model Number46401GR
Handle IncludedNo
Includes Fixed ShowerheadYes
Includes Handheld ShowerheadNo
Includes Trim PlateNo
Includes Tub SpoutNo
Includes ValveNo
Ligature ResistantNo
Mfr. SeriesEdgestone Series
Plumbing BrandCFC
Shower Head MaterialBrass
Showerhead FunctionSingle
Showerhead TypeWall Mounted
Spray PatternRegular
Trim FinishChrome
Ada ComplianceNo
Cec CompliantCEC Compliant
Compatible Grainger Part Number492N39
Compatible Mfr. Model Number46401GR
Includes HandleNo
Showerhead Spray PatternRegular
StandardsASME A112.18.1, CSA B125.1

Shipping Info:

Ship weight (kg) 0.2025
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelIncludes Trim PlateTrim FinishFixed Showerhead Flow RateFixed Showerhead WidthFixed Showerhead ThicknessIncludes ValveLigature ResistantHandle IncludedPrice
CFG 41916BN Showerhead, Cfc, Capstone, 2.5 Gpm Fixed Showerhead Flow Rate, Brushed Nickel Finish | CQ8LYZ 41916BNYesBrushed Nickel2.5 GPM2.688"2 5/8"NoNoNo€33.04
CFG 46401BNGR Showerhead, Cfc, Edgestone, 1.75 Gpm Fixed Showerhead Flow Rate, Brushed Nickel Finish | CQ8LZA 46401BNGRNoBrushed Nickel1.75 GPM2 1/2"3 1/4"NoNoNo€48.00
CFG 41916 Showerhead, Cfc, Capstone, 2.5 Gpm Fixed Showerhead Flow Rate, Chrome Finish | CQ8LZE 41916YesChrome2.5 GPM2 5/8"2 5/8"NoNoNo€19.90

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CFG 46401GR Showerhead, Cfc, Edgestone, 1.75 Gpm Fixed Showerhead Flow Rate, Chrome Finish
€28.12 /unit