Flat Shipping

Flat Shipping at €24.99 + VAT

CFG 41916BN Showerhead, Cfc, Capstone, 2.5 Gpm Fixed Showerhead Flow Rate, Brushed Nickel Finish | CQ8LYZ

CFG 41916BN Showerhead, Cfc, Capstone, 2.5 Gpm Fixed Showerhead Flow Rate, Brushed Nickel Finish

Item: CQ8LYZ Model: 41916BNCross Ref: 492N69
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€33.94 /unit
This product can only be shipped in multiples of 12
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemShowerhead
Ada CompliantNo
Connection Size1/2"
Connection TypeIPS
Face ShapeCircle
FeaturesMetal And Plastic Construction With Various Finishes Identified By Suffix
Fixed Showerhead Flow Rate2.5 GPM
Fixed Showerhead Thickness2 5/8"
Fixed Showerhead Width2.688"
For Use With Grainger Item Number492N69
For Use With Mfr. Model Number41916BN
Handle IncludedNo
IncludesArm
Includes Fixed ShowerheadYes
Includes Handheld ShowerheadNo
Includes Trim PlateYes
Includes Tub SpoutNo
Includes ValveNo
Ligature ResistantNo
Mfr. SeriesCAPSTONE
Plumbing BrandCFC
Shower Head MaterialBrass
Showerhead FunctionSingle
Showerhead TypeWall Mounted
Spray PatternRegular
Trim FinishBrushed Nickel
Ada ComplianceNo
Cec CompliantCEC Compliant
Compatible Grainger Part Number492N69
Compatible Mfr. Model Number41916BN
Includes HandleNo
Showerhead Spray PatternRegular
StandardsANSI A117.1, ASME A112.18.1, IAPMO, CSA B125

Shipping Info:

Ship weight (kg) 0.3105
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelIncludes Trim PlateTrim FinishFixed Showerhead Flow RateFixed Showerhead WidthFixed Showerhead ThicknessIncludes ValveLigature ResistantHandle IncludedPrice
CFG 46401BNGR Showerhead, Cfc, Edgestone, 1.75 Gpm Fixed Showerhead Flow Rate, Brushed Nickel Finish | CQ8LZA 46401BNGRNoBrushed Nickel1.75 GPM2 1/2"3 1/4"NoNoNo€48.00
CFG 46401GR Showerhead, Cfc, Edgestone, 1.75 Gpm Fixed Showerhead Flow Rate, Chrome Finish | CQ8LZB 46401GRNoChrome1.75 GPM2 1/2"3 1/4"NoNoNo€27.85
CFG 41916 Showerhead, Cfc, Capstone, 2.5 Gpm Fixed Showerhead Flow Rate, Chrome Finish | CQ8LZE 41916YesChrome2.5 GPM2 5/8"2 5/8"NoNoNo€19.90

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CFG 41916BN Showerhead, Cfc, Capstone, 2.5 Gpm Fixed Showerhead Flow Rate, Brushed Nickel Finish
€33.94 /unit