Flat Shipping

Flat Shipping at €24.99 + VAT

CEP 61410SCBK Cam Lock Power Cord 400A 600VAC CL40FBK | AD8VZD 4NAG3

CEP 61410SCBK Cam Lock Power Cord 400A 600VAC CL40FBK

Item: AD8VZD Model: 61410SCBKCross Ref: 4NAG3
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€390.16 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCam Lock Power Cord
ColorBlack
Cord Length10 ft.
MaterialRubber
Max. Amps400A
Number Of Poles1
Number Of Wires1
Plug EndBare Wire
Voltage Rating600V AC
Wire Size4/0 AWG
Connector End Connection TypeCL40FBK
Maximum Current400A
Plug End Connection TypeCL40MBK
StandardsCUL, UL LISTED

Shipping Info:

Ship weight (kg) 3.6675
Ship height (cm)7.11
Ship length (cm)30.73
Ship width (cm)31.24
HS code8544429000
Country of OriginUS

Product Variants

ProductModelWire SizeCord LengthVoltage RatingNumber Of WiresColorMaterialNumber Of PolesPlug EndPrice
CEP 6126SCBK Cam Lock Power Cord 200A 600VAC CL20FBK | AD8VYL 4NAE5 6126SCBK2/0 AWG10 ft.600V AC1BlackRubber1Bare Wire€305.67
CEP 6126SCBU Cam Lock Power Cord 200A 600VAC CL20FBU | AD8VYM 4NAE6 6126SCBU2/0 AWG10 ft.600V AC1BlackRubber1Bare Wire€286.11
CEP 6126SCG Cam Lock Power Cord 200A 600VAC CL20FG | AD8VYN 4NAE7 6126SCG2/0 AWG10 ft.600V AC1BlackRubber1Bare Wire€286.11
CEP 6126SCR Cam Lock Power Cord 200A 600VAC CL20FR | AD8VYP 4NAE8 6126SCR2/0 AWG10 ft.600V AC1BlackRubber1Bare Wire€286.11
CEP 6126SCW Cam Lock Power Cord 200A 600VAC CL20FW | AD8VYQ 4NAE9 6126SCW2/0 AWG10 ft.600V AC1BlackRubber1Bare Wire€312.53
CEP 61410SCBU Cam Lock Power Cord 400A 600VAC CL40FBU | AD8VZE 4NAG4 61410SCBU4/0 AWG10 ft.600V AC1BlackRubber1Bare Wire€433.52
CEP 61410SCG Cam Lock Power Cord 400A 600VAC CL40FG | AD8VZF 4NAG5 61410SCG4/0 AWG10 ft.600V AC1BlackRubber1Bare Wire€398.46

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CEP 61410SCBK Cam Lock Power Cord 400A 600VAC CL40FBK
€390.16 /unit