CENTURY RA1054 Room Air Conditioner Motor Psc Oao 1625 Rpm | AD8TMQ 4MA67

CENTURY RA1054 Room Air Conditioner Motor Psc Oao 1625 Rpm

Item: AD8TMQ Model: RA1054Cross Ref: 4MA67
In Stock

Get it by Tuesday, Jun 10

€384.07 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoom Air Conditioner Motor
ApplicationRoom Air Conditioners And Through-The-Wall Units, Shaft-Mounted Fan And Blower
Bearing TypeSleeve
Body Dia.5 5/8"
Bolt Circle Dia.5 1/8"
Capacitor Required2MDV4
DutyContinuous
Duty CycleContinuous
Frame48Y
Frame MaterialSteel
Frequency60 Hz
Full Load Amps3A
Hp1/2 hp
IncludesExtended Studs, Permanent Split Capacitor, Resilient Rings
Insulation ClassClass A
Lead Length35"
Length Less Shaft5 5/8"
Max. Ambient Temp.40°C
Motor BearingsSleeve
Motor DesignPermanent Split Capacitor
Motor Enclosure DesignOpen Air Over
Motor Frame MaterialSteel
Motor Mounting PositionHorizontal
Motor Service Factor1
Motor Shaft DesignFlat
Motor Shaft RotationCounter Clockwise Lead End
Motor Sub ApplicationRoom Air Conditioner
Motor Thermal ProtectionAuto
Motor TypePermanent Split Capacitor
MountingStud
Mounting Stud Length1 5/8"
Mounting Stud Pattern3 5/8" x 3 5/8"
Nameplate Rpm1625 RPM
No. Of Mounting Holes4
No. Of Shafts2
No. Of Speeds3
No. Of Studs4
Number Of Shafts2
Number Of Speeds3
Number Of Studs4
Overall Length20"
Phase1
Resilient Ring Dia.2 1/4"
Service Factor1
Shaft Dia.1/2"
Shaft Length7 19/32"
Stud Pattern3 5/8"
Stud Size#8-32
Thermal ProtectionAutomatic
Usable @ 200vNo
Usable @ 208vYes
Voltage208-230V AC
Ins. ClassClass A
StandardsCSA CERTIFIED, UL RECOGNIZED
Weight17 lbs.

Shipping Info:

Ship weight (kg) 17
Ship height (cm)17.3
Ship length (cm)58.09
Ship width (cm)17.3
HS code8501404040
Country of OriginIN

Product Variants

ProductModelNameplate RpmMotor TypeNo. Of SpeedsShaft LengthFrameMotor Shaft RotationMounting TypeVoltagePrice
DAYTON 5WJA7 Room Air Conditioner Motor Psc Oao 1075 Rpm | AE7AUK 5WJA71075 RPMPermanent Split Capacitor410 1/16"42YClockwise/Counter ClockwiseCradle Base-€216.38
DAYTON 5WJA8 Room Air Conditioner Motor Psc Oao 1050 Rpm | AE7AUL 5WJA81050 RPMPermanent Split Capacitor410 1/2"42YClockwise/Counter ClockwiseCradle Base-€213.14
DAYTON 5WJA9 Room Air Conditioner Motor Psc Oao 1050 Rpm | AE7AUM 5WJA91050 RPMPermanent Split Capacitor48 1/2"42YClockwise/Counter ClockwiseRing277V AC€210.21
DAYTON 5WJC1 Room Air Conditioner Motor Psc Oao 1075 Rpm | AE7AUP 5WJC11075 RPMPermanent Split Capacitor410"42YClockwise/Counter ClockwiseCradle Base-€193.29
DAYTON 5WJC2 Room Air Conditioner Motor Psc Oao 1075 Rpm | AE7AUQ 5WJC21075 RPMPermanent Split Capacitor48 1/2"42YClockwise/Counter ClockwiseCradle Base277V AC€234.98
DAYTON 5WJC3 Room Air Conditioner Motor Psc Oao 1625 Rpm | AE7AUR 5WJC31625 RPMPermanent Split Capacitor410"42YClockwise/Counter ClockwiseCradle Base-€216.60
DAYTON 5WJC4 Room Air Conditioner Motor Psc Oao 1625 Rpm | AE7AUT 5WJC41625 RPMPermanent Split Capacitor48 1/2"48YClockwise/Counter ClockwiseCradle Base-€213.82

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CENTURY RA1054 Room Air Conditioner Motor Psc Oao 1625 Rpm
€384.07 /unit