CENTURY OFC1024 Room Air Conditioner Motor Psc Oao 1625 Rpm | AD2LUD 3RCV8

CENTURY OFC1024 Room Air Conditioner Motor Psc Oao 1625 Rpm

Item: AD2LUD Model: OFC1024Cross Ref: 3RCV8
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemRoom Air Conditioner Motor
Bearing TypeSleeve
Body Dia.5"
Capacitor RequiredIncluded
Duty CycleContinuous
Frame42Y
Frequency60 Hz
Full Load Amps1.08A
Hp1/4 hp
IncludesPermanent Split Capacitor, Resilient Rings
Insulation ClassClass A
Lead Length33"
Max. Ambient Temp.40°C
Motor Enclosure DesignOpen Air Over
Motor Mounting PositionHorizontal
Motor Shaft DesignFlat
Motor TypePermanent Split Capacitor
Mounting TypeRing
Nameplate Rpm1625 RPM
No. Of Mounting Holes4
No. Of Shafts2
No. Of Speeds2
No. Of Studs4
Overall Length19"
Resilient Ring Dia.2 1/2"
Ring To Ring Center4 1/8"
Service Factor1
Shaft Dia.1/2"
Shaft Length7 11/16"
Shaft TypeSingle
Thermal ProtectionAutomatic
Usable @ 200vNo
Usable @ 208vYes
Voltage208-230V AC
Hz60 Hz
Ins. ClassClass A
Length Less Shaft4 11/16"
Motor ApplicationOEM Replacement
Motor BearingsSleeve
Motor DesignPermanent Split Capacitor
Motor Mounting TypeRing
Motor Service Factor1
Motor Shaft RotationCCWLE
Motor Sub ApplicationRoom Air Conditioner
Motor Thermal ProtectionAuto
Mounting Holes4
Number Of Shafts2
PhaseSingle
StandardsCSA CERTIFIED, UL RECOGNIZED
Stud Quantity4
Weight11 lbs.

Shipping Info:

Ship weight (kg) 11
Ship height (cm)16.51
Ship length (cm)51.26
Ship width (cm)17.3
HS code8501404040
Country of OriginMX

Product Variants

ProductModelNameplate RpmMotor TypeNo. Of SpeedsShaft LengthFrameMotor Shaft RotationMounting TypeVoltagePrice
DAYTON 5WJA7 Room Air Conditioner Motor Psc Oao 1075 Rpm | AE7AUK 5WJA71075 RPMPermanent Split Capacitor410 1/16"42YClockwise/Counter ClockwiseCradle Base-€216.38
DAYTON 5WJA8 Room Air Conditioner Motor Psc Oao 1050 Rpm | AE7AUL 5WJA81050 RPMPermanent Split Capacitor410 1/2"42YClockwise/Counter ClockwiseCradle Base-€213.14
DAYTON 5WJA9 Room Air Conditioner Motor Psc Oao 1050 Rpm | AE7AUM 5WJA91050 RPMPermanent Split Capacitor48 1/2"42YClockwise/Counter ClockwiseRing277V AC€210.21
DAYTON 5WJC1 Room Air Conditioner Motor Psc Oao 1075 Rpm | AE7AUP 5WJC11075 RPMPermanent Split Capacitor410"42YClockwise/Counter ClockwiseCradle Base-€193.29
DAYTON 5WJC2 Room Air Conditioner Motor Psc Oao 1075 Rpm | AE7AUQ 5WJC21075 RPMPermanent Split Capacitor48 1/2"42YClockwise/Counter ClockwiseCradle Base277V AC€234.98
DAYTON 5WJC3 Room Air Conditioner Motor Psc Oao 1625 Rpm | AE7AUR 5WJC31625 RPMPermanent Split Capacitor410"42YClockwise/Counter ClockwiseCradle Base-€216.60
DAYTON 5WJC4 Room Air Conditioner Motor Psc Oao 1625 Rpm | AE7AUT 5WJC41625 RPMPermanent Split Capacitor48 1/2"48YClockwise/Counter ClockwiseCradle Base-€213.82

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CENTURY OFC1024 Room Air Conditioner Motor Psc Oao 1625 Rpm