CENTURY HSQ1052 Pool Motor 1/2 Hp 3450 Rpm 115/208-230v | AA7XVR 16U409

CENTURY HSQ1052 Pool Motor 1/2 Hp 3450 Rpm 115/208-230v

Item: AA7XVR Model: HSQ1052Cross Ref: 16U409
In Stock

Get it by Thursday, Jun 12

€608.77 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPool and Spa Pump Motor
Bearing TypeBall
Bolt Circle Dia.5 11/16"
ColorBlack
Conduit Box PositionF1, F3
Duty CycleContinuous
Efficiency GroupHigh
FinishBlack
Flange MaterialAluminum
Frame56Y
Frame MaterialSteel
Frequency60 Hz
Height6 1/2"
Hp1/2 hp
Insulation ClassClass F
Length Less Shaft12"
Max. Ambient Temp.60°C
Motor ApplicationPool/Spa Motor , Pump
Motor BearingsBall
Motor Efficiency GroupEnergy Efficient
Motor Enclosure DesignOpen Dripproof
Motor Flange MaterialAluminum
Motor Frame MaterialSteel
Motor Mounting PositionHorizontal
Motor Mounting TypeFace
Motor Shaft DesignThreaded
Motor Shaft RotationCounter Clockwise Shaft End
Motor Thermal ProtectionAuto
Motor TypeCapacitor Start/Run
Mounting TypeFlanged
Nameplate Rpm3450 RPM
No. Of Speeds1
Number Of Speeds1
Overall Height6 1/2"
Overall Length12 7/8"
Phase1
Replacement ForMfr. No. SP3205Z1BE
Service Factor1.99
Service Factor Amps8.6/5-4.3A
Shaft Dia.5/8"
Shaft Length1"
Shaft MaterialStainless Steel
Shaft Size5/8"
Shaft Thread ClassClass 2A
Shaft Thread DirectionRight Hand
Shaft Thread Size1/2"-20
Shaft Thread TypeFine
Shaft TypeThreaded
Thermal ProtectionAutomatic
Usable @ 200vNo
Usable @ 208vYes
Voltage115/208-230V AC
Full Load Amps8.6/5-4.3A
Hz60 Hz
Ins. ClassClass F
Motor DesignCapacitor Start/Run
Motor Service Factor1.99
Motor Sub ApplicationPool And Spa Pump
StandardsCSA, UL
Weight28 lbs.

Shipping Info:

Ship weight (kg) 28
Ship height (cm)27.94
Ship length (cm)40.64
Ship width (cm)24.13
HS code8501404040
Country of OriginMX

Product Variants

ProductModelVoltageNameplate RpmMounting TypeService FactorFrameMotor Shaft RotationMotor ApplicationThermal ProtectionPrice
CENTURY USN1202 Pool Motor 2 Hp 3450 Rpm 115/208-230vac | AA7XVB 16U394 USN1202115/208-230V AC3450 RPMFace1.256JCounter Clockwise Shaft EndPumpAutomatic€735.53
CENTURY USN1152 Pool Motor 1-1/2 Hp 3450 Rpm 115/208-230 | AA7XVC 16U395 USN1152115/208-230V AC3450 RPMFace1.2556JCounter Clockwise Shaft EndPumpAutomatic€658.45
CENTURY SN1202 Pool Pump Motor 2 Hp 3450 Rpm 208-230vac | AA7XVD 16U396 SN1202208-230V AC3450 RPMFace1.3556JCounter Clockwise Shaft EndPumpAutomatic€896.74
CENTURY SN1152 Pool Motor 1-1/2 Hp 3450 Rpm 115/208-230 | AA7XVE 16U397 SN1152115/208-230V AC3450 RPMFace1.656JCounter Clockwise Shaft EndPumpAutomatic€785.18
CENTURY SN1102 Pool Motor 1 Hp 3450 Rpm 115/208-230vac | AA7XVF 16U398 SN1102115/208-230V AC3450 RPMFace1.8556JCounter Clockwise Shaft EndPumpAutomatic€717.01
CENTURY SN1072 Pool Motor 3/4 Hp 3450 Rpm 115/208-230v | AA7XVG 16U399 SN1072115/208-230V AC3450 RPMFace1.8556JCounter Clockwise Shaft EndPumpAutomatic€642.93
CENTURY USN1302 Pool Pump Motor 3 Hp 3450 Rpm 208-230vac | AA7XVH 16U401 USN1302208-230V AC3450 RPMFace1.256JCounter Clockwise Shaft EndPumpAutomatic€1,186.90

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CENTURY HSQ1052 Pool Motor 1/2 Hp 3450 Rpm 115/208-230v
€608.77 /unit