Flat Shipping

Flat Shipping at €24.99 + VAT

ANVIL 500213103 Beam Clamp | CN8LGA

ANVIL 500213103 Beam Clamp

Item: CN8LGA Model: 500213103Cross Ref: 802PF5
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€269.85 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBeam Clamp
Beam Mount LocationBottom Center
For Beam Shape/typeH Beam
For Threaded Rod Size3/8"
Load Capacity3230 lbs.
MaterialForged Steel
TypeTong Style With Eyenut
Beam Clamp TypeTong Style With Eyenut
Clamp MaterialForged Steel

Shipping Info:

Ship weight (kg) 1.755
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ANVIL 500213103 Beam Clamp
€269.85 /unit