CENTURY C033 Replacement Motor, 1/6 HP, 800 Nameplate RPM, 115VAC | CQ8LXK

CENTURY C033 Replacement Motor, 1/6 HP, 800 Nameplate RPM, 115VAC

Item: CQ8LXK Model: C033Cross Ref: 48Y944
In Stock

Get it by Monday, Jun 16

€928.13 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReplacement Motor
Ambient Temp.50°C
ApplicationOEM Replacement
Bearing TypeBall
Body Dia.6 4/5"
Capacitor RequiredYes
Duty CycleContinuous
FrameJ56
Frame MaterialRolled Steel
Full Load Amps3A
Hp1/6 hp
Insulation ClassClass A
Length Less Shaft9 3/16"
Motor DesignPermanent Split Capacitor
Motor Enclosure DesignDripproof
Motor Frame MaterialRolled Steel
Motor Service Factor1
Motor Shaft DesignKeyed
Motor Shaft RotationCounter Clockwise
Motor Thermal ProtectionThermally Protected
Motor TypePermanent Split Capacitor
Mounting TypeCushion Base
Nameplate Rpm800 RPM
No. Of Speeds1
Number Of Speeds1
Overall Length11 1/8"
Replacement ForOem Replacement Motor
Service Factor1
Shaft Dia.5/8"
Thermal ProtectionYes
Voltage115V AC
Ins. ClassClass A
Max. Ambient Temp.122°F
Motor ApplicationOEM Replacement
Motor BearingsBall
Motor Mounting TypeCushion Base
PhaseSingle
Product TypeOEM Replacement Motor
StandardsCSA, UL
Weight27 lbs.

Shipping Info:

Ship weight (kg) 27
Ship height (cm)25.4
Ship length (cm)40.64
Ship width (cm)20.32
Country of OriginMX

Product Variants

ProductModelMotor Enclosure DesignVoltageFull Load AmpsMounting TypeService FactorMotor TypeNameplate RpmHpPrice
CENTURY H845 ODP Resilient Base Mot, 3 HP, 3, 450 Nameplate RPM, 200-230/460VAC, P56HZ Frame, 3-Phase | CQ8LMG H845Dripproof200-230/460V AC4.3/9-8.6ACushion Base1.15Three Phase3450 RPM-€799.26
CENTURY BK3074 ODP Resilient Base Motor | CQ8LMH BK3074--------€608.74
CENTURY RB3154AV1 ODP Resilient Base Motor, 1 1/2 HP, 1, 725 Nameplate RPM, 208-230/460VAC, 56HZ Frame | CQ8LMJ RB3154AV1Open Dripproof208-230/460V AC4.6/2.3AResilient Base1.15Three Phase-1 1/2 hp€677.31
CENTURY H852L ODP Resilient Base Motor, 1 HP, 1, 725 Nameplate RPM, 200-230/460VAC, M56H Frame, 3-Phase | CQ8LMK H852LOpen Dripproof200-230/460V AC2/3.7-4AResilient Base1.15Three Phase--€575.29
CENTURY RB3204AV1 ODP Resilient Base Motor, 2 HP, 1, 725 Nameplate RPM, 208-230/460VAC, 56HZ Frame, 3-Phase | CQ8LML RB3204AV1Open Dripproof208-230/460V AC5.8/2.9AResilient Base1.15Three Phase--€713.21
CENTURY OB3204V1 ODP Rigid Base Motor | CQ8LMM OB3204V1--------€611.09
CENTURY H847 ODP Rigid Base Motor, 5 HP, 3, 450 Nameplate RPM, 208-230/460VAC, Y56HZ Frame, 3-Phase | CQ8LMN H847Dripproof208-230/460V AC6.6/13.4-13.2ARigid Base1.15Three Phase3450 RPM-€962.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CENTURY C033 Replacement Motor, 1/6 HP, 800 Nameplate RPM, 115VAC
€928.13 /unit