Flat Shipping

Flat Shipping at €24.99 + VAT

LINCOLN G110 Mini Grease Gun Pistol Grip 3500 Psi | AB9KRA 2DPP1

LINCOLN G110 Mini Grease Gun Pistol Grip 3500 Psi

Item: AB9KRA Model: G110Cross Ref: 2DPP1
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€74.40 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMini Grease Gun
Cartridge Capacity3 oz.
Grease Gun FillCartridge
Grease Gun Handle StylePistol Grip
Max. Operating Pressure3500 psi
Nozzle Extension TypeRigid Pipe
Pipe Length2"
Strokes Per Oz.50
Tether CapableNot Tether Capable
Tool Length11"
Tube ColorBlack
Tube MaterialMetal
Barrel ColorBlack
Barrel MaterialMetal
FeaturesG110 Is The Perfect Tool For Smaller Less Frequent Lubrication Projects
Handle StylePistol Grip
Loading MethodCartridge
Maximum Operating Pressure3500 psi
Nozzle TypeRigid
Strokes Per Oz50
Tether CapabilitiesStandard Tool (Accessory Needed for Tethering)

Shipping Info:

Ship weight (kg) 0.5265
Ship height (cm)4.32
Ship length (cm)33.02
Ship width (cm)13.21
HS code8413200000
Country of OriginIN

Product Details:

    • Variable Stroke / Full Stroke (Full Stroke)

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LINCOLN G110 Mini Grease Gun Pistol Grip 3500 Psi
€74.40 /unit